Buy more than* S$200* and get FREE SHIPPING

Punch for positioning

4.00 (3)
Dimension L3 (mm)
25
Hardness
HRC40
Material
S45C
Type
Drawback punch
Others
About 1/3 of the places from the trunk portion (D) of the taper portion (L1) fit the diameter of the hole so it is safe.
...see all>
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Dimension d2(phi mm) Dimension d1(phi mm) Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Dimension d2(phi mm) Dimension d1(phi mm) Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 19 229-5113 16 10 55 22 100 180 1PC 1 YP-19 02229114 12.75 SGD
Shipped after 2017-11-24
600 22 229-5121 18 12 60 25 115 200 1PC 1 YP-22 02229123 16.09 SGD
Shipped after 2017-11-24
750 25 229-5130 22 14 60 28 135 220 1PC 1 YP-25 02229132 22.79 SGD
Shipped after 2017-11-24
250 16 229-5105 14 9 45 19 90 160 1PC 1 YP-16 02229105 10.12 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When assembling the steel frame
4
From Japan
On 2016-08-31 21:27:21
If there was a fall prevention hole, it was awesome!
This review is about item#2229123.
Flange matching
5
From Japan
On 2015-10-19 18:25:46
I think that the product is very compact and nice I hope the hole for preventing falling is available if possible
This review is about item#02229132.
Assembly of steel frame
3
From Japan
On 2013-12-23 20:38:24
I think that the price is cheaper than the other manufacturers.
This review is about item#02229105.

Related Products