Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plumb Bob Catch

5.00 (1)
Caution
Plumb not included, Plumb not included
Yarn thickness (mm)
1
Thread Length (m)
4.5
Plumb Mass (g)
50 - 800
Adsorption Force
Magnet/0.18KN
Weight (g)
190
Dimension (mm)
82x22x95
Specification
auto stop with automatic winder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH-45 02005911 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction of the sash
5
From Japan
On 2008-09-05 19:15:39
I used Tajima in the past, but I am using it because this downward swing catch is easier to use
This review is about item#02005911.

Related Products