Buy more than* S$200* and get FREE SHIPPING

Pocket Slope Meter

5.00 (1)
Dimension (mm)
24x30x100
Material
Acrylic resin
...see all>
Product Options
ADD TO CART
Type Vial Sensitivity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Vial Sensitivity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5mm / m = 0.0286 degree 1PC 1 SP-500 07270207 41.99 SGD
Shipped after 2018-02-08
Gradient device 0.5mm/m=0.0286 degree 1PC 1 SP-75 06794663 36.99 SGD
Shipped after 2018-01-23
Gradient instrument 0.5mm/m=0.0286degree 1PC 1 SP-150 02005482 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe slope check
5
From Japan
On 2014-11-10 13:15:44
It is very convenient to check the slope of the drain piping. What I need is primarily 1/50/1/100/1/150, but you can understand the gradient simply by placing it on a pipe like a normal leveling device.
This review is about item#02005482.

Related Products