Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, Free Convex

5.00 (2)
Material (Spring)
SK material
Materials (tape)
Acrylic resin-coated (SK material)
Material (case)
ABS resin
...see all>
Product Options
ADD TO CART
Scale Specification Tape Width (mm) Length (m) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Tape Width (mm) Length (m) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale equivalency scale with 13 2 (6 feet equivalent) 60 Straight grain 1PC 1 F13-20S BP 05327357 5.99 SGD
Shipped after 2018-06-25
Equivalent scale with scale 16 5.5 (18 feet equivalent) 180 - 1PC 1 F16-55S BP 05327375 16.99 SGD
Shipped after 2018-06-25
Equivalent scale with scale 16 3.5 (12 feet equivalent) 114 - 1PC 1 F16-35S BP 05327366 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Selection of materials, confirmation of processing dimensions, rough measurement of the site
5
From Japan
On 2017-09-19 10:35:19
Convex is also useful because it has few compatible models.
This review is about item#5327366.
When measuring the length
5
From Japan
On 2016-07-16 07:59:23
With a few scales equivalent scale, it is very compact. I always carry it for 2 meters in my work clothes pocket. The shock absorber is not attached for 2 m. Since it is a moving nail, it is easy to read directly with the internal or external method. I repeat.
This review is about item#05327357.

Related Products