Buy more than* S$200* and get FREE SHIPPING

Neo Lock Convex, With A Blade Latch

3.67 (3)
Material (Spring)
SK material
Scale Specification
Meter scale
Material (case)
ABS resin
...see all>
Product Options
ADD TO CART
Materials (tape) JIS Standard Tape Width (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (tape) JIS Standard Tape Width (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic resin-coated tape (SK material) Primary 19 5.5 216 1PC 1 KS19-55B 05327454 23.99 SGD
In stock
Acrylic resin-coated tape (SK material) Primary 25 10 483 1PC 1 KS25-10B 02009131 42.99 SGD
In stock
Acrylic resin-coated tape (SK material) Primary 25 7.5 387 1PC 1 KS25-75B 05327551 31.99 SGD
In stock
Acrylic resin-coated tape (SK material) Primary 25 5.5 271 1PC 1 KS25-55B 05327542 25.99 SGD
In stock
Acrylic resin coat tape (SK material) Grade 1 19 3.5 159 1PC 1 KS19-35B 02009104 20.99 SGD
In stock
Acrylic resin coat tape (SK material) Grade 1 19 7.5 301 1PC 1 KS19-75B 02009113 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When measuring product dimensions
5
From Japan
On 2017-03-16 13:37:07
It is very easy to use because it is used many times every day. It is very satisfying to be able to measure a long object with the ease of calibration and a stopper by one person
This review is about item#2009113.
Dimension measurement of pipe 5.5 m
5
From Japan
On 2016-07-26 09:55:17
It's very robust, so it's user-friendly.
This review is about item#05327542.
Dimension of material cutting
1
From Japan
On 2014-06-20 19:48:40
I stretched it for the first time and rewound it and got a habit. Because the material of the tape is too thin, if you twist it a bit, the scale will break and you will have a habit and will not heal. It is necessary to turn on notes. Automatic wearing may be impossible with 10M.
This review is about item#02009131.

Related Products