Buy more than* S$200* and get FREE SHIPPING

Screw Lock L

5.00 (2)
Blade Thickness (mm)
0.5, 0.5
Weight (g)
89, 89
Specification
Screw locking mechanism, with slider escape prevention mechanism, Screw locking mechanism, with slider escape prevention mechanism, With a prevention mechanism and retainer screw lock mechanism and slider
Accessories
Three blade (built-in 2 sheets), Replacement blades 3 sheets (2 sheets built-in)
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0687 2-0660 yellow, Yellow 396-0021, 396-0021 1PC 1 L-19YE 05328601 5.99 SGD
Shipped after 2018-02-26
- - Red, Red - 1PC 1 L-19RE 05328617 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paper and cardboard cutting
5
From Japan
On 2015-07-03 14:44:20
It is very easy to use because it comes in hands.
This review is about item#05328617.
Used when packing with corrugated cardboard etc.
5
From Japan
On 2013-09-16 15:17:37
This product is firmly made and sturdier than it looks. Until now it was broken soon as it used cheap articles such as 100 hundreds. I think that it can be used for a long time if it is this.
This review is about item#05328617.

Related Products