Buy more than* S$200* and get FREE SHIPPING

Cutting Mat Safety Base, Soft

4.67 (3)
Type
Soft type
Color
Green
Specification
3 mm professional specification: 3 layered structure of soft PVC1.0mm, hard PVC1.0mm, and soft PVC1.0mm
...see all
Product Options
ADD TO CART
Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 300x450x3 1Sheet 1 SM-2000 05329195 22.23 SGD
In stock
2300 620x900x3 1Sheet 1 LM-7000 05329213 75.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Paper cut on work
5
From Japan
On 2015-08-26 20:24:24
It is not just paper cutting, but because of the various designs, it is a problem if there is no such mat. I feel that there is less scratches than I used before.
This review is about item#05329213.
It is used to cut the paper band which is the material of the basket bag
4
From Japan
On 2015-06-05 01:28:01
I seem to be able to use it forever after it runs out. I recommended it to everyone at the workshop
This review is about item#05329195.
As a permanent rug of the desk
5
From Japan
On 2012-03-06 19:26:00
This really does not leave traces.
This review is about item#05329195.

Related Products