Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pocket Level

Material (case)
ABS resin
Tape Width (mm)
16
Length (m)
5.5
Weight (g)
220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LV16-55 BP 05327637 24.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products