Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cutting Mat Safety Base

4.50 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
450x620x3
Type
Soft Type
Weight (g)
1230
Color
Green
Specification
3 mm professional specification: Soft PVC1.0mm, hard PVC1.0mm, and soft PVC1.0mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MM-3900 05329204 41.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use at the time of cut of leather or cloth
4
From Japan
On 2015-09-25 16:02:46
It is very large and strong. Small type you are selling a large number, but those big firm so far did not apparently discouraged. Since it is not intended to be or break easily, but I do not know at the ongoing purchase, and If if the other one needed, I would like to buy this.
This review is about item#05329204.
Cut-and-paste of the paper pattern
5
From Japan
On 2015-02-03 16:40:16
Tools such associated with analog operations such as cut and paste in the penetration of digitization was saved is he dealing in Monotarou's among which is difficult to obtain
This review is about item#05329204.

Related Products