Buy more than* S$200* and get FREE SHIPPING

Mini Rod

4.83 (6)
Tape Thickness (mm)
0.36
Scale Specification
Surface: red and white pole tics, back: 5 mm unit standard isometric scale
Tape Width (mm)
25
Length (m)
2
Weight (g)
111
TRUSCO Part Number
246-1773
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN25-02 05328434 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Level measurement by one person is not bulky.
5
From Japan
On 2018-06-20 19:59:56
The staff withdrawing light from the laser auto level can read and measure many points in a short time. You can move in public transport by putting in a shoulder bag.
This review is about item#5328434.
on-site inspection
5
From Japan
On 2017-08-23 16:22:55
It can be carried compactly and the picture taken is also good. Actually it is somewhat scarcely scarce at 2 meters, so it will be appreciated if you develop products of around 2.5 to 3 meters.
This review is about item#5328434.
On-site measurement
5
From Japan
On 2014-08-06 19:05:02
It can be removed and easy to carry.
This review is about item#05328434.
Used for research work
4
From Japan
On 2014-06-05 13:30:48
Even when taking pictures, it glows when it is a convex, but it works handy because it reflects beautifully without reflection.
This review is about item#05328434.
Used when confirming form on site
5
From Japan
On 2014-03-30 15:35:10
There are circumstances that I have used several pieces. . . Failure to clean up after use. . . As rust occurs, it eventually breaks due to metal fatigue. . . I think that there is no choice. . .
This review is about item#05328434.
Height measurement (for photo recording)
5
From Japan
On 2013-01-21 21:44:27
Easy to take in pictures, macros and microscopes can be used widely. Peeling and rust will occur in half a year with an average of 20 times per day × 5 days a week, so it will be helpful if you get a little more durability or reduce the price.
This review is about item#05328434.

Related Products