Buy more than* S$200* and get FREE SHIPPING

Handy Measure Tape, "Rain Drop1"

4.00 (1)
Materials (tape)
Acrylic resin-coated tape (SK material)
Tape Width (mm)
6
Length (m)
1
Weight (g)
23
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 RA06-10RE BP 05327664 5.99 SGD
In stock
Yellow 1PC 1 RA06-10YE BP 05327655 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is easy to see.
4
From Japan
On 2015-08-14 17:21:01
I always carry it in the shoulder bag. The scale is also handy and easy to see.
This review is about item#05327664.

Related Products