Buy more than* S$200* and get FREE SHIPPING

Measuring Tape, Stainless Steel

4.00 (2)
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Material (Spring) Materials (tape) JIS Standard Scale Specification Material (case) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material (Spring) Materials (tape) JIS Standard Scale Specification Material (case) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stainless steel material Silica-coated tape (stainless steel) - Scale equivalent scale ABS resin 3.5 (12 feet equivalent) 164 1PC 1 SS19-35S BP 05327847 32.99 SGD
Shipped after 2018-01-26
- Stainless steel material Silica-coated tape (stainless steel) - Scale equivalent scale ABS resin 5.5 (18 feet equivalent) 240 1PC 1 SS19-55S BP 05327856 36.99 SGD
Shipped after 2018-01-26
- Stainless material Silica coating tape (stainless material) Level 1 Meter scale ABS resin 3.5 164 1PC 1 SS19-35 BP 05327822 28.99 SGD
In stock
332-1509 2 holes 2 holes 2 holes 2 holes 2 holes 5.5 240 1PC 1 SS19-55 BP 05327831 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For calibration as a measuring instrument
3
From Japan
On 2016-11-04 15:09:20
In order to take proofreading as a measuring instrument, I chose the JIS Class 1 reliable manufacturer and it seems to be strong. It is hard to use for everyday use.
This review is about item#5327831.
Civil engineering / formwork work
5
From Japan
On 2014-01-06 19:12:54
I tried various scales (10 or more), but since the scale of 5.5 m is mostly unnecessary length for work, 3.5 m stuff is just right and it is also strong against rust, so it can be used for work scale Then I think it is the best. Dare to say, it is one size, it may be wide.
This review is about item#05327822.

Related Products