Buy more than* S$200* and get FREE SHIPPING

Measuring Tape, Stainless Steel

4.00 (3)
Material (case)
ABS resin
Tape Width (mm)
22
Weight (g)
272
...see all>
Product Options
ADD TO CART
Length (m) Material (Spring) Materials (tape) JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material (Spring) Materials (tape) JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 (18 feet equivalent) Stainless steel material Silica-coated tape (stainless steel) - Scale equivalent scale 1PC 1 SS22-55S BP 05327874 40.99 SGD
Shipped after 2018-04-27
5.5 Stainless material Silica coating tape (stainless material) Level 1 Meter scale 1PC 1 SS22-55 BP 05327865 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Surveying materials
3
From Japan
On 2017-04-11 11:00:31
It is wider than 19 が but it feels less bending during surveying.
This review is about item#5327865.
Civil engineering work
4
From Japan
On 2016-07-12 21:01:32
Only pay attention not to lose it, you can use it for 3 years. If you buy cheap ones every 1.2 years, I will purchase it here. However, it is satisfactory if the price is a bit cheaper.
This review is about item#05327865.
Check the dimensions of the product
5
From Japan
On 2016-01-21 13:23:41
It was cheap, but it lasted quite a long time.
This review is about item#05327874.

Related Products