Buy more than* S$200* and get FREE SHIPPING

Measuring Tape, Stainless Steel

5.00 (2)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Material (Spring) Materials (tape) Scale Specification Material (case) Length (m) Weight (g) ESCO Part Number JIS Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring) Materials (tape) Scale Specification Material (case) Length (m) Weight (g) ESCO Part Number JIS Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel material Silica-coated tape (stainless steel) Scale equivalent scale ABS resin 7.5 (25 feet equivalent) 393 - - - 1PC 1 SS25-75S BP 05327892 48.85 SGD
Shipped after 2017-12-20
Stainless steel material Silica-coated tape (stainless steel) Scale equivalent scale ABS resin 5.5 (18 feet equivalent) 301 - - - 1PC 1 SS25-55S BP 05327883 45.31 SGD
Shipped after 2017-12-20
Stainless material Silica coating tape (stainless material) Meter scale ABS resin 5.5 301 EA720CG-5 Grade 1 109-6982 1PC 1 SS25-55BP 35099312 45.31 SGD
In stock
Stainless material Silica coating tape (stainless material) M scale ABS plastic 7.5 393 - Grade 1 109-6991 1PC 1 SS25-75BP 08441413 48.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
External wall estimate
5
From Japan
On 2016-05-27 21:26:32
It can be stretched smoothly and usability is good. Because it is stainless steel, is there no worry of rusting even if it gets wet in the rain? I'm expecting. I think that it is inexpensive among stainless steel products.
This review is about item#08441413.
Dimensions at the construction site.
5
From Japan
On 2015-11-08 00:14:55
7.5 meters in this size is user friendly. Easy to see the scale.
This review is about item#05327892.

Related Products