Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Double Faces Scale

Material (case)
ABS resin
Tape Width (mm)
25
Weight (g)
278
...see all>
Product Options
ADD TO CART
Surface Processing Scale Material (Spring) Materials (tape) JIS Standard Scale Specification Length (m) TRUSCO Part Number Material (Spring Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Scale Material (Spring) Materials (tape) JIS Standard Scale Specification Length (m) TRUSCO Part Number Material (Spring Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Tape) silica-coated Both sides - Steel - Scale equivalent 5.5 (18 feet equivalent) - Steel 1PC 1 ZS25-55S DH BP 88970646 -
Discontinued
[x]
- - SK material Acrylic resin-coated tape Primary Meter scale 5.5 336-8548 - 1PC 1 ZS25-55DH BP 05328023 28.99 SGD
In stock
- - SK material Acrylic resin-coated tape - Scale equivalent scale 5.5 (18 feet equivalent) - - 1PC 1 ZS25-55SDH BP 05328032 35.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products