Buy more than* S$200* and get FREE SHIPPING

Adjustable reamer

5.00 (1)
Material
SKS
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Blade Length l (mm) Shank Part Corner Width (mm) Adjustable Range (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Blade Length l (mm) Shank Part Corner Width (mm) Adjustable Range (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 38 127 6 38 4.5 10.25 to 11 127 1PC 1 AR 3A 06150776 -
Discontinued
[x]
4 35 91 4 35 3.2 7.15 to 7.95 91 1PC 1 AR 7A 06150812 82.99 SGD
In stock
6.9 42 134 6 42 5.5 11 - 12 134 1PC 1 AR 2A 06150767 87.99 SGD
In stock
5 38 121 6 38 4 9.50 - 10.25 121 1PC 1 AR 4A 06150785 82.99 SGD
In stock
5 38 112 4 38 4 8.70 - 9.50 112 1PC 1 AR 5A 06150794 82.99 SGD
In stock
5 38 107 4 38 4 7.95 - 8.70 107 1PC 1 AR 6A 06150803 82.99 SGD
In stock
3.6 35 83 4 35 2.8 6.35 - 7.15 83 1PC 1 AR 8A 06150821 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
5
From Japan
On 2016-11-15 08:27:59
Purchase to fine adjustment of connecting rod of crank of moped 4 cycle scooter. Very easy to use.
This review is about item#06150785.

Related Products