Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

Chamfer Length (mm)
0.4
Blade Diameter (phi mm)
2
Shank Diameter (phi mm)
2
Blade Length (mm)
18
Tolerance
+0.005 0
Overall Length (mm)
50
Number of Blades
4
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CG 2.00 04022067 26.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products