Buy more than* S$200* and get FREE SHIPPING

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

Chamfer Length (mm)
0.5
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
3.0 Center hole
Blade Length (mm)
27
Tolerance
+0.005 0
Chamfer Length
0.5
Overall Length (mm)
60
Blade Length
27
Number of Blades
4
Blade Diameter
3.0
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CG 3.00 04033066 53.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products