Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

1.00 (1)
Chamfer Length (mm)
0.5
Blade Diameter (phi mm)
4
Shank Diameter (phi mm)
4
Blade Length (mm)
27
Tolerance
+0.005 0
Overall Length (mm)
60
Number of Blades
4
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CG 4.00 04034073 60.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Reamer work with drilling machine.
1
From Japan
On 2013-05-20 22:25:17
I purchased two of this time. Working with SKD 11 material drilling machine We used a reamer at removal rate of 0.1, 1st crushing with eyes with 16 holes in hole, 25 pieces of second eye broke with eye heat. It is regrettable only for things that are not expensive but expensive, although it is impossible to send. If it is a product of another company, you can do reamer work without difficulty if it is about HRC55. I will not purchase it again.
This review is about item#04034073.

Related Products