Buy more than* S$200* and get FREE SHIPPING

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

Chamfer Length (mm)
0.5
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
5
Blade Length (mm)
30
Tolerance
+0.005 0
Overall Length (mm)
70
Number of Blades
6
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CG 5.00 04035071 68.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products