Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Chamfer Length (mm)
5
Blade Diameter (phi mm)
10
Shank Diameter (phi mm)
10
Blade Length (mm)
40
Tolerance
+0.005/0
Shank Length
40
Overall Length (mm)
150
Number of Blades
3
Material
Cobalt high-speed steel (high-speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HH 10.0 04175087 41.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products