Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length (mm)
3
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
3
Blade Length (mm)
20
Tolerance
+0.005/0
Shank Length
25
Chamfer Length
3.0
Overall Length (mm)
70
Blade Length
20
Number of Blades
2
Blade Diameter
3.0
Length
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HH 3.0 04182586 30.60 SGD
Shipped after 2017-12-22
ADD TO CART