Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length (mm)
3
Blade Diameter Tolerance (mm)
0-+0.005
Shank Length l2 (mm)
25
Blade Length l1 (mm)
22
Blade Diameter D (phi mm)
4.01
Shank Diameter Tolerance
h7
Overall Length L (mm)
80
Blade Diameter (phi mm)
4.01
Shank Diameter (phi mm)
4.0
Blade Length (mm)
22
Tolerance
+0.005/0
Overall Length (mm)
80
Number of Blades
2
Blade Diameter
4.01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HH 4.01 04183593 34.99 SGD
Shipped after 2018-01-24
ADD TO CART