Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length (mm)
3
Blade Diameter (phi mm)
4
Shank Diameter (phi mm)
4
Blade Length (mm)
22
Tolerance
+0.005/0
Shank Length
25
Chamfer Length
3.0
Overall Length (mm)
80
Blade Length
22
Number of Blades
2
Blade Diameter
4.0
Length
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HH 4.0 04183584 30.99 SGD
Shipped after 2018-04-27
ADD TO CART