Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Chamfer Length (mm)
5
Tolerance
+0.005/0
Number of Blades
3
...see all>
Product Options
ADD TO CART
Length Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Shank Length Chamfer Length Overall Length (mm) Blade Length Blade Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Shank Length Chamfer Length Overall Length (mm) Blade Length Blade Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 5.6 5.6 30 35 5 100 30 5.6 1PC 1 HH 5.6 04185185 30.99 SGD
Shipped after 2018-03-02
100 5.7 5.7 30 35 5 100 30 5.7 1PC 1 HH 5.7 04185282 30.99 SGD
Shipped after 2018-03-02
100 5.9 5.9 30 35 5 100 30 5.9 1PC 1 HH 5.9 04185483 30.99 SGD
Shipped after 2018-03-02
90 5.2 5.2 25 30 5 90 25 5.2 1PC 1 HH 5.2 04184783 30.99 SGD
Shipped after 2018-03-02
90 5.3 5.3 25 30 5 90 25 5.3 1PC 1 HH 5.3 04184887 30.99 SGD
Shipped after 2018-03-02
100 5.8 5.8 30 35 5 100 30 5.8 1PC 1 HH 5.8 04185386 30.99 SGD
Shipped after 2018-03-02
100 5.5 5.5 30 35 5 100 30 5.5 1PC 1 HH 5.5 04185081 30.99 SGD
Shipped after 2018-03-02
90 5.1 5.1 25 30 5 90 25 5.1 1PC 1 HH 5.1 04184686 30.99 SGD
Shipped after 2018-03-02
90 5.4 5.4 25 30 5 90 25 5.4 1PC 1 HH 5.4 04184984 30.99 SGD
Shipped after 2018-03-02
90 5 5 25 30 5.0 90 25 5.0 1PC 1 HH 5.0 04184582 30.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products