Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Chamfer Length (mm)
5
Blade Length (mm)
30
Tolerance
+0.005/0
Overall Length (mm)
100
Number of Blades
3
...see all
Product Options
ADD TO CART
Shank Length Chamfer Length T (mm) Blade Diameter Tolerance (mm) Shank Length l2 (mm) Blade Length l1 (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length Chamfer Length T (mm) Blade Diameter Tolerance (mm) Shank Length l2 (mm) Blade Length l1 (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 - - - - - 6.02 - 1PC 1 HH 6.02 04185605 37.44 SGD
Shipped after 2017-05-08
35 - - - - - 6.03 - 1PC 1 HH 6.03 04185614 37.44 SGD
N/A
35 - - - - - 6.04 - 1PC 1 HH 6.04 04185623 37.44 SGD
Shipped after 2017-05-08
35 - - - - - 6.05 - 1PC 1 HH 6.05 04185632 37.44 SGD
Shipped after 2017-05-08
35 - - - - - 6.06 - 1PC 1 HH 6.06 04185641 -
Discontinued
[x]
35 - - - - - 6.07 - 1PC 1 HH 6.07 04185657 37.44 SGD
Shipped after 2017-05-08
35 - - - - - 6.08 - 1PC 1 HH 6.08 04185666 37.44 SGD
N/A
35 - - - - - 6.09 - 1PC 1 HH 6.09 04185675 37.44 SGD
Shipped after 2017-05-08
- 5 0 to +0.005 35 30 h7 6.01 6 1PC 1 HH 6.01 04185596 37.44 SGD
In stock
ADD TO CART

Related Products