Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Chamfer Length (mm)
5
Tolerance
+0.005/0
Shank Length
35
Chamfer Length
5
Number of Blades
3
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Length Blade Diameter Length Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Length Blade Diameter Length Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4 6.4 30 100 30 6.4 100 1PC 1 HH 6.4 04185982 31.90 SGD
Shipped after 2017-12-21
6.7 6.7 35 110 35 6.7 110 1PC 1 HH 6.7 04186287 31.90 SGD
Shipped after 2017-12-21
6.5 6.5 35 110 35 6.5 110 1PC 1 HH 6.5 04186086 31.90 SGD
Shipped after 2017-12-21
6.3 6.3 30 100 30 6.3 100 1PC 1 HH 6.3 04185885 31.90 SGD
Shipped after 2017-12-21
6.1 6.1 30 100 30 6.1 100 1PC 1 HH 6.1 04185684 31.90 SGD
Shipped after 2017-12-21
6.6 6.6 35 110 35 6.6 110 1PC 1 HH 6.6 04186183 31.90 SGD
Shipped after 2017-12-21
6.9 6.9 35 110 35 6.9 110 1PC 1 HH 6.9 04186481 31.90 SGD
Shipped after 2017-12-21
6.8 6.8 35 110 35 6.8 110 1PC 1 HH 6.8 04186384 31.90 SGD
Shipped after 2017-12-21
6 6 30 100 30 6 100 1PC 1 HH 6.0 04185587 29.02 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products