Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length (mm)
5
Blade Diameter (phi mm)
7
Shank Diameter (phi mm)
7
Blade Length (mm)
35
Tolerance
+0.005/0
Shank Length
35
Overall Length (mm)
110
Number of Blades
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HH 7.0 04186585 31.99 SGD
Shipped after 2018-02-23
ADD TO CART