Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Chamfer Length (mm)
5
Blade Length (mm)
35
Tolerance
+0.005/0
Overall Length (mm)
125
Number of Blades
3
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Shank Length l2 (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Shank Length Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Shank Length l2 (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Shank Length Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 8.03 - 35 1PC 1 HH 8.03 04187617 48.99 SGD
Shipped after 2018-02-26
- - - 8.04 - 35 1PC 1 HH 8.04 04187626 42.99 SGD
Shipped after 2018-02-26
- - - 8.07 - 35 1PC 1 HH 8.07 04187653 45.99 SGD
Shipped after 2018-02-26
- - - 8.08 - 35 1PC 1 HH 8.08 04187662 45.99 SGD
Shipped after 2018-02-26
- - - 8.05 - 35 1PC 1 HH 8.05 04187635 45.99 SGD
Shipped after 2018-02-26
- - - 8.09 - 35 1PC 1 HH 8.09 04187671 -
Discontinued
[x]
- - - 8.06 - 35 1PC 1 HH 8.06 04187644 45.99 SGD
Shipped after 2018-02-26
0 to +0.005 35 h7 8.02 8 - 1PC 1 HH 8.02 04187601 44.99 SGD
Shipped after 2018-02-26
0 to +0.005 35 h7 8.01 8 - 1PC 1 HH 8.01 04187592 44.99 SGD
In stock
ADD TO CART

Related Products