Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Chamfer Length (mm)
5
Tolerance
+0.005/0
Chamfer Length
5
Number of Blades
3
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Shank Length Overall Length (mm) Blade Length Blade Diameter Length Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Shank Length Overall Length (mm) Blade Length Blade Diameter Length Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.1 8.1 35 35 125 35 8.1 125 1PC 1 HH 8.1 04187687 40.99 SGD
Shipped after 2018-02-23
8.3 8.3 35 35 125 35 8.3 125 1PC 1 HH 8.3 04187881 40.99 SGD
Shipped after 2018-02-23
8.8 8.8 40 40 135 40 8.8 135 1PC 1 HH 8.8 04188387 41.99 SGD
Shipped after 2018-02-23
8.6 8.6 40 40 135 40 8.6 135 1PC 1 HH 8.6 04188186 40.99 SGD
Shipped after 2018-02-23
8.7 8.7 40 40 135 40 8.7 135 1PC 1 HH 8.7 04188283 40.99 SGD
Shipped after 2018-02-23
8.5 8.5 40 40 135 40 8.5 135 1PC 1 HH 8.5 04188082 40.99 SGD
Shipped after 2018-02-23
8.9 8.9 40 40 135 40 8.9 135 1PC 1 HH 8.9 04188484 41.99 SGD
Shipped after 2018-02-23
8.2 8.2 35 35 125 35 8.2 125 1PC 1 HH 8.2 04187784 40.99 SGD
Shipped after 2018-02-23
8.4 8.4 35 35 125 35 8.4 125 1PC 1 HH 8.4 04187985 40.99 SGD
Shipped after 2018-02-23
8 8 35 35 125 35 8.0 125 1PC 1 HH 8.0 04187583 36.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products