Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High helical reamer Straight shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length (mm)
5
Blade Diameter (phi mm)
9
Shank Diameter (phi mm)
9
Blade Length (mm)
40
Tolerance
+0.005/0
Shank Length
40
Overall Length (mm)
135
Number of Blades
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HH 9.0 04188581 38.99 SGD
Shipped after 2018-06-26
ADD TO CART