Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Rotation Speed (min1) Grease Lubrication JIS Grade Chamfer Dimensions r (mm) Standard Static Rating Load Cor (N) Width B (mm) Standard Dynamic Load Rating Cr (N) Outside Diameter D (phi mm) Reference Mass (g) Shaft Hole Classification Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Maximum ras)(mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Mounting Dimensions (Minimum da)(mm) Allowable Rotation Speed (min1) Oil Lubrication Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min1) Grease Lubrication JIS Grade Chamfer Dimensions r (mm) Standard Static Rating Load Cor (N) Width B (mm) Standard Dynamic Load Rating Cr (N) Outside Diameter D (phi mm) Reference Mass (g) Shaft Hole Classification Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Maximum ras)(mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Mounting Dimensions (Minimum da)(mm) Allowable Rotation Speed (min1) Oil Lubrication Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 - 20 - 62 - Cylindrical bore shape 56 1 49(5000) 49(5000) 36 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22206EAW33 00349571 64.66 SGD
In stock
7500, 7500, 7500 0, 0, 0 1.1, 1.1, 1.1 92000, 92000, 92000 23, 23, 23 100000, 100000, 100000 72, 72, 72 438, 438, 438 - 65, 65, 65 1, 1, 1 - - 42, 42, 42 9400, 9400, 9400 35, 35, 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 22207EAW33 00349596 67.51 SGD
Shipped after 2017-09-11
ADD TO CART

Related Products