Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Mounting Dimensions (Maximum Da)(mm) 2015 Trusco Published Pages Mounting Dimensions (Maximum ras)(mm) TRUSCO Part Number Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Allowable Rotation Speed (min1) Oil Lubrication Chamfer Dimensions r (mm) Allowable Rotation Speed (min1) Grease Lubrication Mounting Dimension (Maximum da) (mm) JIS Grade Width B (mm) Standard Static Rating Load Cor (N) Outside Diameter D (phi mm) Standard Dynamic Load Rating Cr (N) Reference Mass (g) Mounting Dimensions (Minimum Da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum Da)(mm) 2015 Trusco Published Pages Mounting Dimensions (Maximum ras)(mm) TRUSCO Part Number Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Allowable Rotation Speed (min1) Oil Lubrication Chamfer Dimensions r (mm) Allowable Rotation Speed (min1) Grease Lubrication Mounting Dimension (Maximum da) (mm) JIS Grade Width B (mm) Standard Static Rating Load Cor (N) Outside Diameter D (phi mm) Standard Dynamic Load Rating Cr (N) Reference Mass (g) Mounting Dimensions (Minimum Da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116.5, 116.5, 116.5, 116.5 - 1.5, 1.5, 1.5, 1.5 - 78.5, 78.5, 78.5, 78.5 70, 70, 70, 70 5200, 5200, 5200, 5200 1.5, 1.5, 1.5, 1.5 4100, 4100, 4100, 4100 83.5, 83.5, 83.5, 83.5 0, 0, 0, 0 31, 31, 31, 31 240000, 240000, 240000, 240000 125, 125, 125, 125 235000, 235000, 235000, 235000 1610, 1610, 1610, 1610 112.5, 112.5, 112.5, 112.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 22214EAD1 00337845 119.99 SGD
Shipped after 2018-05-01
121.5, 121.5, 121.5, 121.5 - 1.5, 1.5, 1.5, 1.5 - 83.5, 83.5, 83.5, 83.5 75, 75, 75, 75 5000, 5000, 5000, 5000 1.5, 1.5, 1.5, 1.5 4000, 4000, 4000, 4000 89, 89, 89, 89 0, 0, 0, 0 31, 31, 31, 31 249000, 249000, 249000, 249000 130, 130, 130, 130 244000, 244000, 244000, 244000 1670, 1670, 1670, 1670 117.5, 117.5, 117.5, 117.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 22215EAD1 00337863 119.99 SGD
Shipped after 2018-05-01
140, 140, 140, 140 - 2, 2, 2, 2 819-7218, 819-7218, 819-7218, 819-7218 95, 95, 95, 95 85, 85, 85, 85 4300, 4300, 4300, 4300 2, 2, 2, 2 3400, 3400, 3400, 3400 100.5, 100.5, 100.5, 100.5 0, 0, 0, 0 36, 36, 36, 36 330000, 330000, 330000, 330000 150, 150, 150, 150 324000, 324000, 324000, 324000 2590, 2590, 2590, 2590 135, 135, 135, 135   1pc 1 22217EAD1 00337906 139.99 SGD
Shipped after 2018-04-27
111.5, 111.5, 111.5, 111.5 - 1.5, 1.5, 1.5, 1.5 819-7213, 819-7213, 819-7213, 819-7213 73.5, 73.5, 73.5, 73.5 65, 65, 65, 65 5500, 5500, 5500, 5500 1.5, 1.5, 1.5, 1.5 4400, 4400, 4400, 4400 78.5, 78.5, 78.5, 78.5 0, 0, 0, 0 31, 31, 31, 31 224000, 224000, 224000, 224000 120, 120, 120, 120 226000, 226000, 226000, 226000 1520, 1520, 1520, 1520 107, 107, 107, 107   1pc 1 22213EAD1 00337827 109.99 SGD
Shipped after 2018-04-27
150, 150, 150, 150 - 2, 2, 2, 2 819-7221, 819-7221, 819-7221, 819-7221 100, 100, 100, 100 90, 90, 90, 90 4000, 4000, 4000, 4000 2, 2, 2, 2 3200, 3200, 3200, 3200 107.5, 107.5, 107.5, 107.5 0, 0, 0, 0 40, 40, 40, 40 398000, 398000, 398000, 398000 160, 160, 160, 160 384000, 384000, 384000, 384000 3340, 3340, 3340, 3340 144, 144, 144, 144   1pc 1 22218EAD1 00337924 199.99 SGD
Shipped after 2018-10-11
130 1 1622 2 423-5908 90 80 4600 2 3700 94.5 0 33 287000 140 278000 2090 125.5   1pc 1 22216EAD1 00337881 129.99 SGD
In stock
101.5 - 1.5 - 68.5 60 6000 1.5 4800 72 0 28 181000 110 187000 1140 98   1pc 1 22212EAD1 00337802 92.99 SGD
N/A
91.5, 91.5 - 1.5, 1.5 - 63.5, 63.5 55, 55 15100, 15100 1.5, 1.5 15800, 15800 67, 67 0, 0 25, 25 148000, 148000 100, 100 155000, 155000 830, 830 89.5, 89.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 22211EAD1 45545482 98.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products

NTN

NTN