Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Type Width T (mm) Inner Diameter d1 (mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Thickness T (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Width T (mm) Inner Diameter d1 (mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Thickness T (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - Polyurethane *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T5-20-170 36136475 25.47 SGD
Shipped after 2017-05-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 FCPEV-NC 0.65mmX10P 35067347 37.94 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1Box(100Sheet) 1 H/DF14 800 PUR 35161901 85.31 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1Set(2Sheet) 1 Z3386-10 34993016 20.50 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1PC 1 PQWK-RS 34593072 10.77 SGD
Shipped after 2017-05-02
- - - - - - - 20 32 Stainless steel (SUS304)   1Pack(10Sheet) 1 RS020032100 34780891 20.72 SGD
In stock
- - - - - - - - - Body / PP (polypropylene), lid / PE (polyethylene)   1Box(100PC) 1 No.6 33143126 119.90 SGD
In stock
- - - - - - - 20 35 Stainless steel (SUS304)   1Pack(10Sheet) 1 RS020035003 34780925 23.45 SGD
Shipped after 2017-05-08
- - - - - - - - - Luxury high-alloy high-speed steel   1PC 1 VAPDSCBD0700 35158365 57.99 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1PC 1 10245-0045 34928336 -
Discontinued
[x]
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR108SPJ 40480002 76.00 SGD
Shipped after 2017-05-08
- - - - - - - - - Polyurethane *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T5-5-66 36128224 6.16 SGD
Shipped after 2017-05-02
- - - - - - - - - UV quartz glass   1PC 1 T-9M-UV-10 33141482 489.90 SGD
Shipped after 2017-04-27
- - - - - - - 22 28 Stainless steel (SUS304)   1Pack(10Sheet) 1 RS022028050 34781187 22.92 SGD
Shipped after 2017-05-08
- - - - - - - 22 30 Stainless steel (SUS304)   1Pack(10Sheet) 1 RS022030003 34781223 34.48 SGD
Shipped after 2017-05-08
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx8 34962261 84.08 SGD
Shipped after 2017-05-09
- - - - - - - - - -   1PC 1 10140-0077 34927505 2.03 SGD
In stock
- - - - - - - - - -   1PC 1 10140-0081 34927514 2.45 SGD
In stock
- - - - - - - - - -   1PC 1 100-48-W-5T-L2 34826391 26.12 SGD
Shipped after 2017-05-08
- - - - - - - - - SAE9254   1PC 1 SR14.5055 34589877 5.23 SGD
Shipped after 2017-05-02
- - - - - - - - - SAE9254   1PC 1 SR17030 34589974 1.85 SGD
Shipped after 2017-05-02
- - - - - - - 22 35 Stainless steel (SUS304)   1Pack(10Sheet) 1 RS022035010 34781442 12.95 SGD
Shipped after 2017-05-08
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I tried to attached to an inverted front fork
5
From Japan
On 2017-01-08 13:44:27
The rear suspension of the car S4RS already fitted with a thrust needle bearing has to experience its great effect, but I tried to immediately installed in the think of the "After you have installed in the front fork ...". Well, in the front fork of the first "cartridge type", but I thought that such an effect is difficult of the rear suspension, it has surprised at the great effect from the moment of across after installation. Not only balanced mild feeling of the corner with a resilient feel throughout even during traveling, disappear excelled in some fine diligently and the hard feel of time that has passed through the step, of Orleans peculiar "Cat leg" has been further emphasized It gave us turned into great legs around! At first, I was thinking a needle type as at the time of the rear suspension, here in the direction of the ball type on durable thick orbital plate, the deviation in the front fork even after installation because it has been machined raceways dent not only hard, is up to you chose this product because it has excellent lubricating performance for us to play the role of the oil reservoir. Thank you very much!
This review is about item#348503.
The bearing of a small crusher
5
From Japan
On 2014-06-19 13:33:44
So was damaged during maintenance of a small crusher, it was able to buy the same thing and search for Monotarou's. Since the amateur took time to look a little, but the same thing was relieved to have been sent.
This review is about item#00348485.
Bearing of rice milling machine
5
From Japan
On 2009-10-11 18:21:12
Hand of rice milling machine was thought that there is no parts that fit so old, but it was ordered because there were just fit model number I checked on the net. Was saved because I received was immediately delivery. I, is an individual who is not a company, but you have a variety of machinery, thank you Thank you I would like to order if you have the goods needed in the future.
This review is about item#00348503.

Related Products