Buy more than* S$200* and get FREE SHIPPING

Tapered Roller Bearing 30000 Series

4.95 (38)
...see all>
Product Options
ADD TO CART
Point of Action a (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Thickness T (mm) 2014 TRUSCO Published Page Inside Diameter d (phi mm) Dimensions A (mm) Dimensions C (mm) Standard Dynamic Load Rating (kN) Chamfer Dimensions r (mm) Standard static Load Rating (kN) Width B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication TRUSCO Part Number Chamfer Dimension r1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point of Action a (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Thickness T (mm) 2014 TRUSCO Published Page Inside Diameter d (phi mm) Dimensions A (mm) Dimensions C (mm) Standard Dynamic Load Rating (kN) Chamfer Dimensions r (mm) Standard static Load Rating (kN) Width B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication TRUSCO Part Number Chamfer Dimension r1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 152[15500] 133[13500] 29.2 - 50 - 23 - 2.5 (minimum) - 27 4800 110 3600 - 2 (minimum)   1PC 1 4T-30310 00335885 35.99 SGD
Shipped after 2018-01-24
22 125[12700] 105[10700] 23.7 - 60 22 19 105 2 (minimum) 125 22 4500 110 3400 213-9120 1.5 (minimum)   1PC 1 4T-30212 00335684 29.99 SGD
In stock
23.5 148[15000] 123[12500] 24.7 - 65 23.5 20 123 2 (minimum) 148 23 4200 120 3100 213-9138 1.5 (minimum)   1PC 1 4T-30213 00335693 33.99 SGD
In stock
19.5 102[10400] 91.5[9350] 25.25 - 40 - 20 - 2 (minimum) - 23 5900 90 4400 213-9235 1.5 (minimum)   1PC 1 4T-30308 00335867 22.99 SGD
In stock
13 47.5[4850] 48.5[4950] 18.25 1-1540 25 - 15 - 1.5 (minimum) - 17 8900 62 6700 213-9201 1.5 (minimum)   1PC 1 4T-30305 00335833 10.99 SGD
In stock
21 111[11300] 93[9500] 22.7 - 55 - 18 - 2 (minimum) - 21 4900 100 3600 213-9111 1.5 (minimum)   1PC 1 4T-30211 00335675 24.99 SGD
In stock
19.5 93[9450] 77[7850] 21.75 1-1540 50 - 17 - 1.5 (minimum) - 20 5300 90 4000 213-9103 1.5 (minimum)   1PC 1 4T-30210 00336427 21.99 SGD
In stock
25.5 162[16500] 131[13400] 26.25 - 70 - 21 - 2(min) - 24 3900 1285 2900 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30214UP4 08838733 219.99 SGD
Shipped after 2018-01-26
27 175[17900] 139[14200] 27.25 - 75 - 22 - 2(min) - 25 3600 130 2700 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30215UG1P4 08838776 259.99 SGD
Shipped after 2018-01-26
30 232[23600] 183[18600] 30.5 - 85 - 24 - 2.5(min) - 28 3200 150 2400 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30217UG1P4 08838846 349.99 SGD
Shipped after 2018-01-26
36 335[34500] 258[26300] 37 - 100 - 29 - 3(min) - 34 2700 180 2000 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30220UP5 08838977 339.99 SGD
Shipped after 2018-01-26
38 380[38500] 287[29300] 39.0 - 105 - 30 - 3(min) - 36 2500 190 1900 - 2.5(min)   1PC 1 30221U 00335772 209.99 SGD
Shipped after 2018-01-23
38 380[38500] 287[29300] 39.0 - 105 - 30 - 3(min) - 36 250 160 1900 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30221UP5 08838986 519.99 SGD
Shipped after 2018-01-26
40 435[44000] 325[33000] 41.0 - 110 - 32 - 3(min) - 38 2400 200 1800 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30222UP5 08839004 599.99 SGD
Shipped after 2018-01-26
27 175[17900] 139[14200] 27.25 - 75 - 22 - 2(min) - 25 3600 130 2700 - 1.5(min)   1PC 1 4T-30215 00335711 46.99 SGD
Shipped after 2018-02-05
10.5 26.3[2680] 28.9[2940] 15.25 1-1540 17 - 11 - 1(min) - 14 12000 47 9000 213-9189 1(min)   1PC 1 4T-30303 00335815 11.99 SGD
Shipped after 2018-01-24
21 126[12800] 111[11300] 27.25 - 45 - 22 - 2(min) - 25 5300 100 4000 - 1.5(min)   1PC 1 4T-30309 00335876 26.99 SGD
Shipped after 2018-01-24
23 152[15500] 133[13500] 29.25 - 50 - 23 - 2.5(min) - 27 4800 110 3600 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30310P5 08839345 119.99 SGD
Shipped after 2018-01-26
26.5 210[2140] 180[18300] 33.5 - 60 - 26 - 3(min) - 31 4000 130 3000 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30312 08839381 63.99 SGD
Shipped after 2018-01-26
13.5 48[4900] 43.5[4450] 17.25 - 30 - 14 - 1(min) - - 8400 62 6300 - 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30206UP4 08838322 76.99 SGD
Shipped after 2018-01-26
- 78.5[8000] 67.5[6900] 20.75 - 45 - 16 - 1.5(min) - 19 5900 85 4400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30209U 08838417 -
Discontinued
[x]
21 111[11300] 93[9500] 22.75 - 55 - 18 - 2(min) - 21 4900 100 3600 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30211U 08838523 42.99 SGD
Shipped after 2018-01-25
21 111[11300] 93[9500] 22.75 - 55 - - - - - - 4900 100 3600 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30211UP4 08838575 139.99 SGD
Shipped after 2018-01-26
30 232[23600] 183[18600] 30.5 - 85 - 24 - 2.5(min) - 28 3200 150 2400 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30217UP5 08838855 219.99 SGD
Shipped after 2018-01-26
44 470[48000] 345[35500] 43.5 - 120 - 34 - 3(min) - 40 2200 215 1700 - 2.5(min)   1PC 1 30224U 00335797 309.99 SGD
Shipped after 2018-01-23
55.5 720[73500] 525[53500] 52 - 160 - 40 - 4 - 48 1600 290 1200 - 3   1PC 1 30232U 08839117 599.99 SGD
Shipped after 2018-01-23
- 77[7900] 75[7650] 22.75 - 35 - 18 - 2(min) - 21 66000 80 5000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30307U 08839284 35.99 SGD
Shipped after 2018-01-26
24.5 179[18300] 155[15800] 31.5 - 55 - 25 - 2.5(min) - 29 4400 120 3300 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30311U 08839354 58.99 SGD
Shipped after 2018-01-26
24.5 179[18300] 155[15800] 31.5 - 55 - 25 - 2.5(min) - 29 4400 120 3300 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30311UP5 08839372 119.99 SGD
Shipped after 2018-01-26
26.5 210[21400] 180[18300] 33.5 - 60 - 26 - 3(min) - 31 4000 130 3000 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30312U 00335903 48.99 SGD
Shipped after 2018-01-25
28.5 238[24300] 203[20700] 36 - 65 - 28 - 3(min) - 33 3700 140 2800 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30313UX1 08839424 79.99 SGD
Shipped after 2018-01-26
43.5 530[54500] 435[44500] 53.5 - 105 - 41 - 4(min) - 49 2300 225 1700 - 3(min)   1PC 1 30321U 00335991 389.99 SGD
Shipped after 2018-01-23
49 695[71000] 560[57000] 59.5 - 120 - 46 - 4(min) - 55 2000 260 1500 - 3(min)   1PC 1 30324U 00336016 529.99 SGD
Shipped after 2018-01-23
64 1200[122000] 915[93500] 75 - 160 - 58 - 5(min) - 68 1500 340 1100 - 4(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30332U 08839607 1,039.99 SGD
Shipped after 2018-01-26
11.5 28.7[2930] 28.2[2870] 15.25 - 20 - 12 - 1(min) - - 12000 47 8800 - 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30204P5 08838277 48.99 SGD
Shipped after 2018-01-26
16.5 67[6850] 61[6250] 19.75 - 40 - 16 - 1.5(min) - - 6600 80 4900 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30208P5 08838401 57.99 SGD
Shipped after 2018-01-26
19.5 93[9450] 77[7850] 21.75 - 50 - 17 - 1.5(min) - 20 5300 90 4000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30210P6 08838514 58.99 SGD
Shipped after 2018-01-26
27.5 200[20400] 160[16300] 28.2 - 80 - 22 - 2.5(min) - 26 3400 140 2500 - 2(min)   1PC 1 4T-30216 00335727 51.99 SGD
Shipped after 2018-01-25
27.5 200[20400] 160[16300] 28.2 - - - 22 - 2.5(min) - 26 3400 140 2500 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30216 08838794 66.99 SGD
Shipped after 2018-01-26
40.5 176[17900] 150[15300] 33.5 - 60 - 22 - 3(min) - 31 3600 130 2700 - 2.5(min)   1PC 1 4T-30312D 00337556 61.99 SGD
Shipped after 2018-01-23
61.4 860[87500] 690[70000] 72 - 150 - 55 - 5(min) - 65 1500 320 1100 - 4(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30330 08839582 929.99 SGD
Shipped after 2018-01-26
65.5 975[99500] 755[77000] 75 - 160 - 58 - 4(min) - 68 1500 340 1100 - 4(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30332 08839591 1,039.99 SGD
Shipped after 2018-01-26
16.5 67[6850] 61[6250] 19.75 - 40 - 16 - 1.5(min) - - 6600 80 4900 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30208UP4 08838392 90.99 SGD
Shipped after 2018-01-26
22 125[12700] 105[10700] 23.75 - 60 - 19 - 2(min) - 22 4500 110 3400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30212UP5 08838645 109.99 SGD
Shipped after 2018-01-26
36 335[34500] 258[26300] 37.0 - 100 - 29 - 3(min) - 34 2700 180 2000 - 2.5(min)   1PC 1 30220U 00335763 129.99 SGD
Shipped after 2018-01-23
9.5 20.3[2070] 20.5[2090] 13.25 - 17 - 11 - 1(min) - - 13000 40 9900 - 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30203P5 08838252 42.99 SGD
Shipped after 2018-01-26
12.5 34[3450] 31.5[3200] 16.25 - 25 - 13 - 1(min) - - 9800 52 7300 - 1(min)   1PC 1 4T-30205P5 08838304 41.99 SGD
In stock
27 175[17900] 139[14200] 27.25 - 75 - 22 - 2(min) - 25 3600 130 2700 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30215P5 08838785 139.99 SGD
Shipped after 2018-01-26
36 335[34500] 258[26300] 37 - 100 - 29 - 3(min) - 34 2700 180 2000 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30220 08838952 149.99 SGD
Shipped after 2018-01-26
47 229[23300] 193[19600] 38 - 70 - 25 - 3(min) - 35 3000 150 2300 - 2.5(min)   1PC 1 4T-30314D 00337574 95.99 SGD
Shipped after 2018-01-23
21 111[11300] 93[9500] 22.75 - 55 - - - - - - 4900 100 3600 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30211UP6 08838593 58.99 SGD
Shipped after 2018-01-26
21 126[12800] 111[11300] 27.25 - 45 - 22 - 2(min) - 25 5300 100 4000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30309U 08839311 42.99 SGD
Shipped after 2018-01-25
21 126[12800] 111[11300] 27.25 - 45 - 22 - 2(min) - 25 5300 100 4000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30309UP5 08839327 109.99 SGD
Shipped after 2018-01-26
28.5 238[24300] 203[20700] 36 - 65 - 28 - 3(min) - 33 3700 140 2800 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30313UP5 08839442 219.99 SGD
Shipped after 2018-01-26
53.5 830[84500] 650[66000] 63.75 - 130 - 49 - 5(min) - 58 1800 280 1400 - 4(min)   1PC 1 30326U 08839564 649.99 SGD
Shipped after 2018-01-23
9.5 20.8[2120] 23.2[2370] 14.25 - - - 11 - 1(min) - - 13000 42 9900 - 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30302P5 08839205 38.99 SGD
Shipped after 2018-01-26
10.5 26.3[2680] 28.9[2940] 15.25 - 17 - 11 - 1(min) - - 12000 47 9000 - 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30303P5 08839214 48.99 SGD
Shipped after 2018-01-26
10.5 34[3450] 35.5[3600] 16.25 - 20 - 13 - 1.5(min) - - 11000 52 8000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30304AP5 08839232 -
Discontinued
[x]
- 47.5[4850] 48.5[4950] 18.25 - 25 - 13 - 1.5(min) - - 8900 62 6700 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30305P5 08839257 50.99 SGD
Shipped after 2018-01-26
23.5 51.5[5250] 48.5[4950] 20.75 - 30 - 14 - 1.5(min) - 19 6700 72 5000 - 1.5(min)   1PC 1 4T-30306D 00337495 15.99 SGD
In stock
17 77[7900] 75[7650] 22.75 1-1540 35 - 18 - 2(min) - 21 6600 80 5000 213-9227 1.5(min)   1PC 1 4T-30307 00335851 14.99 SGD
In stock
24.5 179[18300] 155[15800] 31.5 - 55 - 25 - 2.5(min) - 29 4400 120 3300 - 2(min)   1PC 1 4T-30311 00335894 46.99 SGD
Shipped after 2018-01-23
25.5 162[16500] 131[13400] 26.25 - 70 - 21 - 2(min) - 24 3900 1285 2900 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30214U 08838706 60.99 SGD
Shipped after 2018-07-02
32 267[27200] 208[21200] 32.5 - 90 - 26 - 2.5(min) - 30 3000 160 2200 - 2(min)   1PC 1 30218U 00335745 76.99 SGD
Shipped after 2018-01-23
34 290[29600] 226[23000] 34.5 - 95 - 27 - 3(min) - 32 2800 170 2100 - 2.5(min)   1PC 1 30219U 00335754 94.99 SGD
Shipped after 2018-01-23
34 350[36000] 291[29700] 42.5 - 80 - 33 - 3(min) - 39 3000 170 2300 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30316U 00335946 119.99 SGD
Shipped after 2018-01-26
35.5 365[37000] 305[31000] 44.5 - 85 - 34 - 4(min) - 41 2900 180 2100 - 3(min)   1PC 1 30317U 00335955 149.99 SGD
Shipped after 2018-01-23
26 70[7100] 63.5[6450] 22.75 - 35 - 15 - 2(min) - 21 5800 80 4400 - 1.5(min)   1PC 1 4T-30307D 00337504 23.99 SGD
Shipped after 2018-01-23
19.5 102[10400] 91.5[9350] 25.25 - 40 - 20 - 2(min) - 23 5900 90 4400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30308P5 08839302 90.99 SGD
Shipped after 2018-01-26
38 154[15700] 132[13500] 31.5 - 55 - 21 - 2.5(min) - 29 3800 120 2900 - 2(min)   1PC 1 4T-30311D 00337547 48.99 SGD
Shipped after 2018-01-23
- 78.5[8000] 67.5[6900] 20.75 - 45 - 16 - 1.5(min) - 19 5900 85 4400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30209UP4 08838444 119.99 SGD
Shipped after 2018-01-26
21 111[11300] 93[9500] 22.75 - 55 - - - - - - 4900 100 3600 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30211UP5 08838584 93.99 SGD
Shipped after 2018-01-26
22 125[12700] 105[10700] 23.75 - 60 - 19 - 2(min) - 22 4500 110 3400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30212UP4 08838627 129.99 SGD
Shipped after 2018-01-26
27.5 200[20400] 160[16300] 28.25 - 80 - 22 - 2.5(min) - 26 3400 140 2500 - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30216UP5 08838812 149.99 SGD
Shipped after 2018-01-26
40 435[44000] 325[33000] 41.0 - 110 - 32 - 3(min) - 38 2400 200 1800 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30222UG1P4 08838995 909.99 SGD
Shipped after 2018-01-26
28.5 238[24300] 203[20700] 36 - 65 - 28 - 3(min) - 33 3700 140 2800 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30313U 00335912 58.99 SGD
Shipped after 2018-01-25
32 305[31000] 255[26000] 40 - 75 - 31 - 3(min) - 37 3200 160 2400 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30315U 00335937 83.99 SGD
Shipped after 2018-01-24
34 350[36000] 291[29700] 42.5 - 80 - 33 - 3(min) - 39 3000 170 2300 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30316UP5 08839485 349.99 SGD
Shipped after 2018-01-26
37.5 405[41500] 335[34500] 46.5 - 90 - 36 - 4(min) - 43 2700 190 2000 - 3(min)   1PC 1 30318U 00335964 219.99 SGD
Shipped after 2018-01-23
40 445[45500] 365[37500] 49.5 - 95 - 38 - 4(min) - 45 2500 200 1900 - 3(min)   1PC 1 30319U 00335973 239.99 SGD
Shipped after 2018-01-23
19.5 93[9450] 77[7850] 21.75 - 50 - 17 - 1.5(min) - 20 5300 90 4000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30210P5 08838505 90.99 SGD
Shipped after 2018-01-26
- 61[6200] 60[6100] 20.75 - 30 - 16 - 1.5(min) - 19 7600 72 5000 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30306P5 08839266 63.99 SGD
Shipped after 2018-01-26
35 130[13300] 113[11600] 29.25 - 50 - 19 - 2.5(min) - 27 4200 110 3200 - 2(min)   1PC 1 4T-30310D 00337531 40.99 SGD
Shipped after 2018-01-23
28.5 238[24300] 203[20700] 36 - 65 - 28 - 3(min) - 33 3700 140 2800 - 2.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4T-30313 08839433 79.99 SGD
Shipped after 2018-01-24
43.5 420[43000] 365[37000] 53.5 - 105 - 41 - 3(min) - 49 2300 225 1700 - 3(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30321 08839537 349.99 SGD
Shipped after 2018-01-26
8.2 13.2[1350] 14.8[1510] 11.75 - 15 - 10 - 0.6(min) - - 15000 35 11000 - 0.6(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30202P5 08838234 42.99 SGD
Shipped after 2018-01-26
- 78.5[8000] 67.5[6900] 20.75 - 45 - 16 - 1.5(min) - 19 5900 85 4400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30209UP6 08838471 51.99 SGD
Shipped after 2018-01-26
45.5 505[51000] 375[38000] 43.75 - 130 - 34 - 4(min) - 40 2000 230 1500 - 3(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30226UP5 08839065 1,039.99 SGD
Shipped after 2018-01-26
- 61.5[6250] 55.5[5650] 18.25 - 35 - 15 - 1.5(min) - - 7400 72 5500 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30207UP4 08838356 79.99 SGD
Shipped after 2018-01-26
22 125[12700] 105[10700] 23.75 - 60 - 19 - 2(min) - 22 4500 110 3400 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30212U 08838602 48.99 SGD
Shipped after 2018-01-26
23.5 148[15000] 123[12500] 24.75 - 65 - 20 - 2(min) - 23 4200 120 3100 - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30213U 08838654 51.99 SGD
Shipped after 2018-01-26
40 435[44000] 325[33000] 41.0 - 110 - 32 - 3(min) - 38 2400 200 1800 - 2.5(min)   1PC 1 30222U 00335781 239.99 SGD
Shipped after 2018-01-23
30 272[27800] 230[23400] 38 - 70 - 30 - 3(min) - 35 3500 150 2600 - 2.5(min)   1PC 1 30314U 00335921 70.99 SGD
Shipped after 2018-01-23
41.5 500[51000] 410[41500] 51.5 - 100 - 39 - 4(min) - 47 2400 215 1800 - 3(min)   1PC 1 30320U 00335982 309.99 SGD
Shipped after 2018-01-23
45.5 590[60000] 480[49000] 54.5 - 110 - 42 - 4(min) - 50 2200 240 1600 - 3(min)   1PC 1 30322U 00336007 469.99 SGD
Shipped after 2018-01-23
30 232[23600] 183[18600] 30.5 - 85 - 24 - 2.5(min) - 28 3200 150 2400 - 2(min)   1PC 1 4T-30217 00335736 65.99 SGD
Shipped after 2018-01-24
44 204[20900] 173[17700] 36 - 65 - 23 - 3(min) - 33 3300 140 2500 - 2.5(min)   1PC 1 4T-30313D 00337565 79.99 SGD
Shipped after 2018-01-23
25.5 162[16500] 131[13400] 26.25 - 70 - 21 - 2(minimum) - 24 3900 125 2900 - 1.5(minimum)   1PC 1 4T-30214 00335702 40.99 SGD
Shipped after 2018-01-24
15 61[6200] 60[6100] 20.75 - 30 - 16 - 1.5(minimum) - 19 7600 72 5700 - 1.5(minimum)   1PC 1 4T-30306 00335842 12.99 SGD
In stock
29.5 85.5[3900] 77[8700] 25.25 - 40 - 17 - 2(minimum) - 23 5200 90 3900 - 1.5(minimum)   1PC 1 4T-30308D 00337513 28.99 SGD
Shipped after 2018-01-24
- - - 14.25 - 15 9.5 11 23.2 1 (Minimum) 20.8 13 13000 42 9900 - 1 (Minimum)   1PC 1 4T-30302 00335806 7.99 SGD
In stock
- - - 16.25 - 20 10.5 13 35.5 1.5 (Minimum) 34 16 11000 52 8000 - 1.5 (Minimum)   1PC 1 4T-30304A 00335824 8.99 SGD
In stock
- - - 11.75 - 15 - 10 - - - 11 - 35 - 213-9022 -   1PC 1 30202 00336341 6.99 SGD
In stock
- - - 13.25 - 17 9.5 11 20.5 1 (minimum) 20.3 12 13000 40 9900 - 1 (minimum)   1PC 1 4T-30203 00336357 7.99 SGD
In stock
- - - 15.25 - 20 11.5 12 28.2 1 (Minimum) 28.7 14 12000 47 8800 213-9049 1 (Minimum)   1PC 1 4T-30204 00336366 7.99 SGD
In stock
- - - 16.25 - 25 12.5 13 31.5 1 (minimum) 34.0 15 9800 52 7300 213-9057 1 (minimum)   1PC 1 4T-30205 00336375 8.99 SGD
In stock
- - - 17.25 - 30 13.5 14 43.5 1 (Minimum) 48 16 8400 62 6300 213-9065 1 (Minimum)   1PC 1 4T-30206 00336384 10.99 SGD
In stock
- - - 18.25 - 35 15 15 55.5 1.5 (Minimum) 61.5 17 7400 72 5500 213-9073 1.5 (Minimum)   1PC 1 4T-30207 00336393 12.99 SGD
In stock
- - - 19.75 - 40 16.5 16 61 1.5 (Minimum) 67 18 6600 80 4900 - 1.5 (Minimum)   1PC 1 4T-30208 00336402 14.99 SGD
In stock
- - - 20.75 - 45 18 16 67.5 1.5 (Minimum) 78.5 19 5900 85 4400 - 1.5 (Minimum)   1PC 1 4T-30209 00336411 21.99 SGD
In stock
- - - 18.25 - 25 20 13 40.5 1.5 (Minimum) 43.5 17 7800 62 5900 - 1.5 (Minimum)   1PC 1 4T-30305D 00337486 13.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 36
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
38 Customer Reviews
The reviews are automatic translation.
Jimny (ja 11c) Type 1 King Pin Bearing
4
From Japan
On 2017-11-24 18:34:59
Jimny (ja 11c) I used it as Type 1 King Pin Bearing. Since my shielded bearings were included in my Jimny, there are some concerns such as durability, but it is working with DIY, and the low price is most attractive than anything else. Together with Ring Shim of Iwata Manufacturing Co. together, no backlash has been eliminated.
This review is about item#335806.
Jimny's King Pin Bearing
5
From Japan
On 2017-05-16 18:28:44
It seems that there is no problem in quality as well as cheaper than buying at others.
This review is about item#335806.
Jimny
5
From Japan
On 2017-05-02 09:34:37
It is cheaper than genuine, we will exchange it for regular maintenance. It is a good making.
This review is about item#00335806.
JA11 King Pin Bearing
5
From Japan
On 2017-04-12 14:34:49
I bought two for King Pin Bearing exchange of JA11, but it did not have any problem at all, although it was previously Breve, it was healed after exchange. We ship goods as soon as possible and we will also make it to arrive soon
This review is about item#335806.
Vehicle maintenance
5
From Japan
On 2017-04-07 21:20:50
Used for Jimny. It is cheaper than genuine products, but quality is no problem.
This review is about item#335806.
Jimny's refreshment
5
From Japan
On 2017-02-02 20:58:45
I used it for Jimny's King pin bearing. Although it is less than half the price of genuine products, accuracy is also used without any problem.
This review is about item#335806.
Used for Jimny JB 23 5 type
5
From Japan
On 2017-01-21 18:24:15
Used for kingpin bearings, we will verify the durability in the future ...
This review is about item#335806.
Tire changer worm gear shaft
5
From Japan
On 2016-12-15 21:47:42
I was saying that the garger is quietly rotating smoothly NTN is reliable because it is.
This review is about item#336366.
Maintenance of motorcycle
5
From Japan
On 2016-12-15 08:04:37
Thanks to Monotaro you save a high quality bare link cheaply and conveniently. Even though it is a standard item, it is a genuine part of BMW, it is a Scandinavian manufacturer product so very (haha) so expensive ~
This review is about item#00336375.
Machine bearings.
5
From Japan
On 2016-12-13 15:20:43
I bought it because the dealer of the bearing is far away. Used for spindle bearings of desk-top milling machines. Thank you very much for helping me.
This review is about item#336384.

Related Products