Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Point of Action a (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Contact Angle (Degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Point of Action a (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Contact Angle (Degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double row 36.6 28.7[2920] 39[4000] 35 1.1 (Minimum) 27 72 30   1PC 1 5207S 00339105 39.99 SGD
Shipped after 2018-06-25
Double row - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5316S 39119613 669.99 SGD
Shipped after 2018-06-29
Double row 20.8 9.05[920] 14.6[1490] 17 0.6(minimum) 17.5 40 30 °   1PC 1 5203S 00342501 19.99 SGD
Shipped after 2018-06-25
Double row - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5315S 39119604 459.99 SGD
Shipped after 2018-06-29
- 31.8 20.7[2110] 32.5[3350] 25 1.1(min) 25.4 62 30 °   1PC 1 5305S 00342666 40.99 SGD
Shipped after 2018-06-27
- - - - 30 - 30.2 72 -   1PC 1 5306SC3 08820944 41.99 SGD
Shipped after 2018-06-28
- - - - 25 - 20.6 52 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5205SC3 08820192 37.99 SGD
Shipped after 2018-07-02
- - - - 35 - 27 72 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5207SC3 08820576 42.99 SGD
Shipped after 2018-07-02
- 60.6 73[7450] 95[9700] 55 2(min) 49.2 120 30 °   1PC 1 5311S 00342781 98.99 SGD
Shipped after 2018-06-27
- 14.5 3.9[400] 7.15[730] 10 0.6(min) 14.3 30 30 °   1PC 1 5200S 39119516 10.99 SGD
Shipped after 2018-06-29
- - - - 60 - 36.5 110 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5212SC3 08820883 94.99 SGD
Shipped after 2018-06-29
- 22.0 10.2[1040] 17.6[1800] 15 1(min) 19 42 30 °   1PC 1 5302S 39119561 19.99 SGD
N/A
- - - - 55 - 49.2 120 -   1PC 1 5311SC3 08821093 98.99 SGD
Shipped after 2018-06-28
- 41.5 33.5[3400] 44[4500] 40 1.1(min) 30.2 80 30   1PC 1 5208S 00339114 48.99 SGD
Shipped after 2018-06-27
- 56.5 62[6300] 69[7150] 60 1.5(min) 36.5 110 30 °   1PC 1 5212S 00342562 82.99 SGD
Shipped after 2018-06-27
- 75.3 110[11200] 116[11800] 85 2(min) 49.2 150 30 ° *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5217S 39119552 279.99 SGD
Shipped after 2018-06-29
- 26.7 15[1530] 24.6[2510] 20 1.1(min) 22.2 52 30 °   1PC 1 5304S 00342641 28.99 SGD
Shipped after 2018-06-29
- 41.6 36[3700] 51[5200] 35 1.5(min) 34.9 80 30 °   1PC 1 5307S 00342702 49.99 SGD
Shipped after 2018-06-25
- 78.3 128[13100] 159[16200] 70 2.1(min) 63.5 150 30 °   1PC 1 5314S 39119595 349.99 SGD
Shipped after 2018-06-29
- 16.7 5.8[590] 10.5[1070] 12 0.6(min) 15.9 32 30 °   1PC 1 5201S 39119525 13.99 SGD
Shipped after 2018-06-28
- - - - 25 - 20.6 52 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5205SC2 08820174 37.99 SGD
Shipped after 2018-06-29
- - - - 35 - 27 72 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5207SC2 08820567 43.99 SGD
Shipped after 2018-06-29
- 50.1 49[5000] 56[5700] 55 1.5(min) 33.3 100 30 °   1PC 1 5211S 00342544 68.99 SGD
Shipped after 2018-06-27
- 59.7 69[7050] 76.5[7800] 65 1.5(min) 38.1 120 30 °   1PC 1 5213S 00342587 96.99 SGD
Shipped after 2018-06-26
- 63.8 82[8400] 94[9600] 70 1.5(min) 39.7 125 30 °   1PC 1 5214S 00342605 109.99 SGD
Shipped after 2018-06-26
- 25.0 12.6[1280] 21.0[2140] 17 1(min) 22.2 47 30 °   1PC 1 5303S 39119577 17.99 SGD
Shipped after 2018-06-25
- 36.5 28.1[2870] 40.5[4150] 30 1.1(min) 30.2 72 30 °   1PC 1 5306S 00342684 41.99 SGD
Shipped after 2018-06-27
- 55.6 61.5[6250] 81.5[8300] 50 2(min) 44.4 110 30 °   1PC 1 5310S 00342763 94.99 SGD
Shipped after 2018-06-27
- 69.2 98.5[10000] 125[12800] 60 2.1(min) 54 130 30 °   1PC 1 5312S 00342806 129.99 SGD
Shipped after 2018-06-27
- 72.8 113[11500] 142[14500] 65 2.1(min) 58.7 140 30 °   1PC 1 5313S 39119586 279.99 SGD
Shipped after 2018-06-29
- - - - 55 - 49.2 120 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5311SNR 08821102 119.99 SGD
Shipped after 2018-06-29
- - - - 45 - 39.7 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5309SNR 08821075 93.99 SGD
Shipped after 2018-06-29
- - - - 35 - 34.9 80 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5307SCZZ/5C 08821023 -
Discontinued
[x]
- - - - 25 - 25.4 62 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5305SCZZ/5C 08820935 -
Discontinued
[x]
- - - - 25 - 20.6 52 -   1PC 1 5205SCZZ/2AS 08820262 33.99 SGD
Shipped after 2018-06-25
- - - - 30 - 23.8 62 -   1PC 1 5206CLLU/2AS 08820515 48.99 SGD
Shipped after 2018-06-25
- - - - 50 - 30.2 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5210SNR 08820795 80.99 SGD
Shipped after 2018-06-29
- - - - 45 - 30.2 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5209SCZZ/4M 08820777 -
Discontinued
[x]
- - - - 25 - 25.4 62 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5305SNR 08820926 48.99 SGD
Shipped after 2018-06-29
- - - - 30 - 30.2 72 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5306SCZZ/2AS 08820996 49.99 SGD
Shipped after 2018-06-29
- - - - 35 - 27 72 -   1PC 1 5207SCLLD/2AS 08820646 57.99 SGD
Shipped after 2018-06-26
- - - - 55 - 33.3 100 -   1PC 1 5211SCZZ/2AS 08820874 80.99 SGD
Shipped after 2018-09-03
- - - - 17 - 17.5 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5203SCLLD/5C 08820077 -
Discontinued
[x]
- - - - 25 - 20.6 52 -   1PC 1 5205SCLLD/2AS 08820314 39.99 SGD
Shipped after 2018-06-25
- - - - 45 - 30.2 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5209SCZZ/2A 08820761 68.99 SGD
Shipped after 2018-07-02
- - - - 50 - 30.2 90 -   1PC 1 5210SCZZ/2AS 08820831 67.99 SGD
Shipped after 2018-06-28
- - - - 20 - 22.2 52 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5304SCZZ/5C 08820917 -
Discontinued
[x]
- - - - 40 - 30.2 80 -   1PC 1 5208SCZZ/2AS 08820716 57.99 SGD
Shipped after 2018-06-26
- 66.1 83[8500] 93.5[9550] 75 1.5(min) 41.3 130 30 °   1PC 1 5215S 00342623 129.99 SGD
Shipped after 2018-06-26
- 69.6 93[9500] 99.0[10100] 80 2(min) 44.4 140 30 ° *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5216S 39119543 229.99 SGD
Shipped after 2018-06-29
- 50.6 51[5200] 68.5[7000] 45 1.5(min) 39.7 100 30 °   1PC 1 5309S 00342745 72.99 SGD
Shipped after 2018-06-27
- 18.3 7.05[715] 11.7[1190] 15 0.6(min) 15.9 35 30 °   1PC 1 5202S 39119534 11.99 SGD
Shipped after 2018-06-29
- 43.4 38[3900] 49.5[5050] 45 1.1(min) 30.2 85 30   1PC 1 5209S 00339123 55.99 SGD
Shipped after 2018-06-27
- - - - 45 - 30.2 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5209SC3 08820752 55.99 SGD
Shipped after 2018-06-29
- 45.9 43.5[4400] 53[5400] 50 1.1(min) 30.2 90 30   1PC 1 5210S 00339132 61.99 SGD
Shipped after 2018-06-29
- - - - 50 - 30.2 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5210SC3 08820786 68.99 SGD
Shipped after 2018-06-28
- - - - 45 - 39.7 100 -   1PC 1 5309SC3 08821066 67.99 SGD
Shipped after 2018-06-28
- - - - 60 - 54 130 -   1PC 1 5312SC3 08821111 119.99 SGD
Shipped after 2018-06-28
Double row 24.3 12.4[1270] 19.6[2000] 20 1 (Minimum) 20.6 47 30degree   1PC 1 5204S 00342526 21.99 SGD
Shipped after 2018-06-25
Double row 26.8 14.7[1500] 21.3[2170] 25 1 (minimum) 20.6 52 30   1PC 1 5205S 00339087 25.99 SGD
Shipped after 2018-06-25
Double row 31.6 21.1[2150] 29.6[3000] 30 1 (Minimum) 23.8 62 30   1PC 1 5206S 00339096 30.99 SGD
Shipped after 2018-06-25
Double row 45.5 41[4200] 56.5[5800] 40 1.5 (minimum) 36.5 90 30degree   1PC 1 5308S 00342727 60.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I use it as a guide as to not scratch the material when guiding the coil material to the leveler.
5
From Japan
On 2017-09-21 11:55:53
Since it is a general bearing, I have been using how to use it accordingly, so I have not thought of it in particular.
This review is about item#339087.
Used for motorcycle clutch relationship.
5
From Japan
On 2016-09-11 18:19:24
Frequency of usage is not a part that will be quite broken so we would like you to stock some fewer on your company. I thought that everything is there and I am in trouble because I did not inventory at my company. There are only impressions that goods are of course very good.
This review is about item#8820646.
Offset printing machine
5
From Japan
On 2015-07-24 09:44:35
It is easy to use
This review is about item#00342526.
Machine parts exchange
4
From Japan
On 2015-06-01 15:35:27
It is attractive to purchase cheaply famous manufacturer products.
This review is about item#00339096.

Related Products