Buy more than* S$200* and get FREE SHIPPING

Double Row Angular Contact Ball Bearing 5000 ZZ

5.00 (1)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Outer Diameter (phi mm) Width 2B (mm) Mounting Dimension (Maximum da) (mm) Point of Action a (mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum ras)(mm) Type Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Outer Diameter (phi mm) Width 2B (mm) Mounting Dimension (Maximum da) (mm) Point of Action a (mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum ras)(mm) Type Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 40 - 23.5 20.1 17.5 36 40 0.6 Back-to-back 8.30(850) 12.7(1290) 21 17   1PC 1 5203SCZZ 00342517 22.99 SGD
In stock
- - 26.988 - - - - 62 - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 W5206SZZ/2AS 08820472 49.99 SGD
Shipped after 2018-08-17
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For key-machine bearings change
5
From Japan
On 2013-07-17 12:14:48
Of course, quality is well worried that you can get it quickly regardless of rare item number.
This review is about item#00342517.

Related Products