Buy more than* S$200* and get FREE SHIPPING

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

4.84 (133)
Flange
No flange
Material
High carbon chromium bearing steel
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Outer Diameter (phi mm) TRUSCO Part Number Width (mm) Width B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Outer Diameter (phi mm) TRUSCO Part Number Width (mm) Width B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5 - 5 13 - - 13 - 5 5 1PC 1 WBC5-13ZZ 00352301 -
Discontinued
[x]
- 5 0.2 5 14 1.33 0.505 - 224-8034 - - 1PC 1 605ZZ 00329235 1.99 SGD
In stock
- 6 0.3 6 17 2.19 0.865 - 224-8051 - - 1PC 1 606ZZ 00329287 1.99 SGD
In stock
- 7 0.3 6 19 2.24 0.91 - 224-8077 - - 1PC 1 607ZZ 00329332 1.99 SGD
In stock
- 8 0.3 7 22 3.35 1.40 - 224-8093 - - 1PC 1 608ZZ 00329384 2.99 SGD
In stock
- 9 0.3 7 24 3.40 1.45 - 224-8115 - - 1PC 1 609ZZ 00329436 1.99 SGD
In stock
- 5 0.3 5 16 1.76 0.68 - 224-8131 - - 1PC 1 625ZZ 00329481 1.99 SGD
In stock
- 6 0.3 6 19 2.34 0.885 - 224-8158 - - 1PC 1 626ZZ 00329533 1.99 SGD
In stock
- 7 0.3 7 22 3.35 1.40 - 224-8174 - - 1PC 1 627ZZ 00329585 1.99 SGD
In stock
- 8 0.3 8 24 4.00 1.59 - 224-8191 - - 1PC 1 628ZZ 00329637 1.99 SGD
In stock
- 9 0.6 8 26 4.55 1.96 - - - - 1PC 1 629ZZ 00329682 2.99 SGD
In stock
- 4 0.3 5 16 1.76 0.68 - 224-8239 - - 1PC 1 634ZZ 00329734 2.99 SGD
In stock
- 5 0.3 6 19 2.34 0.885 - 224-8255 - - 1PC 1 635ZZ 00329786 2.99 SGD
In stock
3 3 - 4 10 - - - - - 4 1PC 1 623ZZA 00350217 3.99 SGD
In stock
3 3 - 3 7 - - 7 - 3 3 1PC 1 W683ZZA 00350822 -
Discontinued
[x]
3 3 - 4 8 - - 8 - 4 4 1PC 1 W693ZZ 00350865 3.99 SGD
In stock
4 4 - 4 12 - - - - - 4 1PC 1 604ZZ 00350926 3.99 SGD
In stock
- 4 0.2 5 13 1.31 0.49 - - - - 1PC 1 624ZZ 00351041 3.99 SGD
In stock
4 4 - 4 9 - - - - - 4 1PC 1 684AX50ZZ 00351267 3.99 SGD
In stock
4 4 - 4 11 - - - - - 4 1PC 1 694ZZ 00351337 3.99 SGD
In stock
- 5 0.2 4 13 1.08 0.43 - - - - 1PC 1 695ZZ 00351355 3.99 SGD
In stock
- 6 0.2 5 15 1.35 0.53 - - - - 1PC 1 696ZZ 00351373 3.99 SGD
In stock
- 7 0.3 5 17 1.61 0.715 - - - - 1PC 1 697ZZ 00351391 3.99 SGD
In stock
8 8 - 6 19 - - - - - 6 1PC 1 698ZZ 00351416 4.99 SGD
In stock
- 9 0.3 6 20 2.48 1.09 - - - - 1PC 1 699ZZ 00351434 3.99 SGD
In stock
5 5 - 5 11 - - 11 - 5 5 1PC 1 W685ZZ 00352177 3.99 SGD
In stock
6 6 - 5 13 - - 13 - 5 5 1PC 1 W686ZZ 00352186 3.99 SGD
In stock
7 7 - 5 14 - - 14 - 5 5 1PC 1 W687ZZ 00352195 4.99 SGD
In stock
8 8 - 5 16 - - 16 - 5 5 1PC 1 W688ZZ 00352204 3.99 SGD
In stock
9 9 - 5 17 - - 17 - 5 5 1PC 1 W689ZZ 00352213 4.99 SGD
In stock
5 5 - 2.5 8 - - 8 - 2.5 2.5 1PC 1 WA675ZZ 00352231 3.99 SGD
In stock
7 7 - 3 11 - - 11 - 3 3 1PC 1 WA677ZZA 00352256 -
Discontinued
[x]
4 4 - 4 10 - - 10 - 4 4 1PC 1 WBC4-10ZZ 00352265 3.99 SGD
In stock
4 4 - 3 8 - - 8 - 3 3 1PC 1 WBC4-8ZZ 00352274 4.99 SGD
In stock
5 5 - 4 10 - - 10 - 4 4 1PC 1 WBC5-10ZZ 00352283 3.99 SGD
In stock
5 5 - 4 11 - - 11 - 4 4 1PC 1 WBC5-11ZZ 00352292 4.99 SGD
In stock
5 5 - 3 9 - - 9 - 3 3 1PC 1 WBC5-9ZZA 00352317 4.99 SGD
Shipped after 2018-05-31
6 6 - 4 12 - - 12 - 4 4 1PC 1 WBC6-12ZZ 00352326 3.99 SGD
In stock
8 8 - 4 14 - - 14 - 4 4 1PC 1 WBC8-14ZZ 00352344 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 118
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.84
133 Customer Reviews
The reviews are automatic translation.
Because the ventilator became bad. For maintenance.
5
From Japan
On 2018-05-18 20:16:13
I exchanged this part because a noise was generated from the ventilator. After exchanging, there was no abnormal noise and the condition improved. Since it is a reliable part, I use it with confidence.
This review is about item#329384.
Consumables of processing machines
5
From Japan
On 2018-05-14 18:47:31
I use it in a place wetted by water, but I use it for about half a year. It is a reliable manufacturer.
This review is about item#329287.
For reduction gear
5
From Japan
On 2018-05-05 16:04:35
I thought that it might be in the place I was troubled because it was not possible to purchase this size, so I found out looking for it, although the keyword search is the same one, the product is very good.
This review is about item#350217.
Model production of hobby
5
From Japan
On 2018-04-08 21:16:47
I wanted to use it in a hurry, I appreciate early response.
This review is about item#329637.
Used for repair of grinder
5
From Japan
On 2018-04-02 15:59:55
It is a product without problem. I purchased other parts as well. I was glad that I could buy it cheaply.
This review is about item#329533.
Model airplane motor bearings
4
From Japan
On 2018-03-29 22:14:24
I decided to purchase because it matched the used motor. Although it was used impression, it was not particularly discomfort.
This review is about item#352274.
For power tool repair
5
From Japan
On 2018-03-26 15:43:11
We are very sorry at high quality and low price. Sincerely.
This review is about item#329585.
Hobby
5
From Japan
On 2018-03-23 17:24:52
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#351391.
The shaft of electric dryer wears out. I thought that the design is bad, although it is impossible for a rotating iron pulley with a simple iron shaft. I could use this bearing smoothly to repair it.
5
From Japan
On 2018-03-22 11:47:52
There was no particular problem. I was able to respond well enough.
This review is about item#351416.
For engine operation test
5
From Japan
On 2018-02-18 18:51:23
It was nice to have very good precision without gaps. Also I would like to ask you when you need it.
This review is about item#329734.

Related Products