Buy more than* S$200* and get FREE SHIPPING

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type

4.68 (28)
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Standard Static Rating Load (N [kgf]) Type Standard Dynamic Load Rating (N [kgf]) TRUSCO Part Number Flange Seal Inside Diameter d (phi mm) Standard Dynamic Load Rating (N) Chamfer Dimensions r (mm) Standard Static Rating Load (N) Width B (mm) Shaft Diameter (phi mm) Outside Diameter D (phi mm) 2014 TRUSCO Published Page Standard Dynamic Load Rating (kN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Standard Static Rating Load (N [kgf]) Type Standard Dynamic Load Rating (N [kgf]) TRUSCO Part Number Flange Seal Inside Diameter d (phi mm) Standard Dynamic Load Rating (N) Chamfer Dimensions r (mm) Standard Static Rating Load (N) Width B (mm) Shaft Diameter (phi mm) Outside Diameter D (phi mm) 2014 TRUSCO Published Page Standard Dynamic Load Rating (kN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46000 High carbon chromium bearing steel 235[24] Open form 650[66] - Flange Mu Open type 4 - Minimum 0.15 - 3 - 10 - - 55000 -   1PC 1 BC4-10 00351443 4.99 SGD
Shipped after 2018-05-28
32000 High carbon chromium bearing steel 1090[111] Open form 2480[253] - Flange Mu Open type 9 - Minimum 0.3 - 6 - 20 - - 38000 -   1PC 1 699 00351425 3.99 SGD
In stock
31000 High carbon chromium bearing steel 1590[162] Open form 4000[410] 224-8182 Flange Mu Open type 8 - Minimum 0.3 - 8 - 24 1-1534 - 36000 -   1PC 1 628 00329594 1.99 SGD
In stock
37000 High carbon chromium bearing steel 680[69] Open form 1760[179] 224-8123 Flange Mu Open type 5 - Minimum 0.3 - 5 - 16 1-1534 - 44000 -   1PC 1 625 00329445 1.99 SGD
In stock
40000 Highcarbon-chromiumbearingsteel 269[27] Openform 555[56] - Mu flange Opentype 7 - Minimum0.1 - 2.5 - 11 - - 47000 -   1PC 1 677 00351224 4.99 SGD
In stock
52000 Highcarbon-chromiumbearingsteel 140[14] Openform 395[40] - Mu flange Opentype 4 - Minimum0.08 - 2 - 8 - - 61000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC4-8 00351452 4.99 SGD
Shipped after 2018-05-28
34000 Highcarbon-chromiumbearingsteel 885[90] Openform 2340[238] 224-8247 Mu flange Opentype 5 - Minimum0.3 - 6 - 19 1-1534 - 40000 -   1PC 1 635 00329743 1.99 SGD
In stock
36000 High carbon-chromium bearing steel 465[48] Open form 920[94] - Without flange Open type 9 920 0.1 465 3 - 14 - - 42000 -   1PC 1 679 00351242 5.99 SGD
In stock
54000 High carbon-chromium bearing steel 180[18] Open form 560[57] - Without flange Open type 3 560 0.15 180 3 - 8 - - 63000 -   1PC 1 693 00350323 4.99 SGD
In stock
74000 High carbon-chromium bearing steel 51[5] Open form 171[17] - Without flange Open type 2 171 0.08 51 1.5 - 5 - - 87000 -   1PC 1 682 00350271 -
Discontinued
[x]
67000 High carbon-chromium bearing steel 89[9] - 279[28] - Mu flange Open type 2 - - - 2.3 - 6 - - 79000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 692 00350314 6.99 SGD
Shipped after 2018-05-28
35000 High carbon-chromium bearing steel 715[73] - 1610[164] - Mu flange Open type 7 - - - 5 - 17 - - 41000 -   1PC 1 697 00351382 5.99 SGD
Shipped after 2018-05-28
79000 High carbon-chromium bearing steel 51[5] - 171[17] - Mu flange Open type 1.5 - - - 2 - 5 - - 93000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 69/1.5A 00350296 7.99 SGD
Shipped after 2018-05-25
38000 High carbon-chromium bearing steel 375[38] - 825[84] - Mu flange Open type 7 - - - 3 - 13 - - 45000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC7-13 00351513 6.99 SGD
Shipped after 2018-05-25
39000 High carbon-chromium bearing steel 440[45] - 1080[110] - Mu flange Open type 6 - - - 3.5 - 13 - - 46000 -   1PC 1 686 00351285 6.99 SGD
In stock
45000 High carbon-chromium bearing steel 276[28] - 715[73] - Mu flange Open type 5 - - - 3 - 10 - - 52000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC5-10 00351461 4.99 SGD
In stock
40000 High carbon-chromium bearing steel 365[37] - 830[85] - Mu flange Open type 6 - - - 3 - 12 - - 47000 -   1PC 1 BC6-12 00351486 7.99 SGD
In stock
58000 High carbon-chromium bearing steel 130[13] - 390[40] - Mu flange Open type 3 - - - 2 - 7 - - 68000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 683 00350287 8.99 SGD
Shipped after 2018-05-25
33000 High carbon-chromium bearing steel 865[88] - 1990[202] - Mu flange Open type 8 - - - 6 - 19 - - 39000 -   1PC 1 698 00351407 5.99 SGD
In stock
67000 High carbon-chromium bearing steel 89[9] - 279[28] - Mu flange Open type 2 - - - 2.5 - 6 - - 79000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC2-6 00350357 4.99 SGD
In stock
36000 High carbon-chromium bearing steel 695[71] - 1770[181] - Mu flange Open type 6 - - - 6 - 16 - - 42000 -   1PC 1 BC6-16A 00351495 5.99 SGD
In stock
- High carbon-chromium bearing steel - - - - - Open type 9 - - - 7 - 24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 609JX2 09143802 5.99 SGD
Shipped after 2018-05-28
33000 High carbon-chromium bearing steel 820[83] - 1720[176] - Mu flange Open type 9 - - - 4 - 17 - - 39000 -   1PC 1 689 00351312 6.99 SGD
Shipped after 2018-05-25
36000 High carbon-chromium bearing steel 140[39] - 395[84] - Mu flange Open type 8 - - - 3.5 - 14 - - 43000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC8-14 00351522 7.99 SGD
Shipped after 2018-05-25
45000 High carbon-chromium bearing steel 276[28] - 715[73] - Mu flange Open type 4 - - - 4 - 11 - - 52000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 694 00351321 8.99 SGD
Shipped after 2018-05-25
88000 High carbon-chromium bearing steel 29[3] - 102[10] - Mu flange Open type 1.5 - - - 1.2 - 4 - - 100000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 68/1.5 00350253 6.99 SGD
Shipped after 2018-05-28
46000 High carbon-chromium bearing steel 211[21] - 500[51] - Mu flange Open type 5 - - - 2.5 - 9 - - 55000 -   1PC 1 BC5-9 00351477 8.99 SGD
In stock
42000 High carbon-chromium bearing steel 490[50] - 1310[134] - Mu flange Open type 4 - - - 5 - 13 - - 49000 -   1PC 1 624 00351032 5.99 SGD
In stock
49000 High carbon-chromium bearing steel 224[23] - 640[65] - Mu flange Open type 4 - - - 2.5 - 9 - - 57000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 684AX50 00351251 5.99 SGD
Shipped after 2018-05-25
- High carbon chromium bearing steel - Open form - 224-8026 - - 5 - 0.2 - 5 - 14 - 1.33 - 0.505   1PC 1 605 00329192 1.99 SGD
In stock
- High carbon chromium bearing steel - Open type - 224-8042 - - 6 - 0.3 - 6 - 17 - 2.19 - 0.865   1PC 1 606 00329244 1.99 SGD
In stock
- High carbon chromium bearing steel - Open type - 224-8069 - - 7 - 0.3 - 6 - 19 - 2.24 - 0.91   1PC 1 607 00329296 1.99 SGD
In stock
- High carbon chromium bearing steel - Open type - 224-8085 - - 8 - 0.3 - 7 - 22 - 3.35 - 1.40   1PC 1 608 00329341 1.99 SGD
In stock
- High carbon chromium bearing steel - Open form - 224-8107 - - 9 - - - 7 - 24 - 3.40 - 1.45   1PC 1 609 00329393 1.99 SGD
In stock
- High carbon chromium bearing steel - Open form - 224-8140 - - 6 - - - 6 - 19 - 2.34 - 0.885   1PC 1 626 00329497 1.99 SGD
In stock
- High carbon chromium bearing steel - Open type - 224-8204 - - 9 - 0.6 - 8 - 26 - 4.55 - 1.96   1PC 1 629 00329646 2.99 SGD
In stock
- High carbon chromium bearing steel - Open type - 224-8221 - - 4 - 0.3 - 5 - 16 - 1.76 - 0.68   1PC 1 634 00329691 2.99 SGD
In stock
- High carbon chromium bearing steel - Open form - - No flange Open type 3 - - - 3 3 9 - - - -   1PC 1 603 00350192 3.99 SGD
In stock
- High carbon chromium bearing steel - Open type - - No flange Open type 3 - - - 4 3 10 - - - -   1PC 1 623 00350201 3.99 SGD
In stock
- High carbon chromium bearing steel - Open form - - No flange Open type 5 - - - 2 5 8 - - - -   1PC 1 675 00351206 4.99 SGD
In stock
- High carbon chromium bearing steel - Open type - - No flange Open type 8 - - - 2.5 8 12 - - - -   1PC 1 678A 00351233 3.99 SGD
In stock
- High carbon chromium bearing steel - Open type - - No flange Open type 5 - - - 3 5 11 - - - -   1PC 1 685 00351276 4.99 SGD
In stock
- High carbon chromium bearing steel - Open type - - No flange Open type 6 - - - 5 6 15 - - - -   1PC 1 696 00351364 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Motorcycle's
5
From Japan
On 2018-01-16 20:10:26
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#329341.
For facility parts replacement
3
From Japan
On 2017-12-14 15:40:01
It is used as a replacement for equipment trouble, and goods receipt is also saved quickly.
This review is about item#329497.
Bearing change of hand spinner
3
From Japan
On 2017-12-12 05:56:25
I degreased and used it, but it was rough and the surrounding was not good. It can not be helped though because it is a method of use outside the assumption of the manufacturer.
This review is about item#00329743.
Machine maintenance
5
From Japan
On 2017-11-15 14:53:52
I am trusting that the company I am making is top notch. Also repeat.
This review is about item#329341.
Bearing change of hand spinner
5
From Japan
On 2017-10-30 08:28:04
The hand spinner that the customer's child (+ Child) had had used bearings that were so severe so I exchanged it for service. It is completely out of work, but I was very pleased, and I got a job of maintenance so let's do so (laugh) Quality is no problem, and above all else, delivery is earlier than squeezing parts supplier (out of stock) and I am saved.
This review is about item#00329341.
For teaching materials of junior high school social studies etc
5
From Japan
On 2017-10-17 19:35:52
Exchange one of the same two hand spinners for this NTN bearing. I compared the students with the original (perhaps the product of China etc). Compared to the original product which has a rough sense of rotation, it is manufactured by NTN which rotates more smoothly than "it does not become comparable". I was able to realize the difference in technology between Japan and other countries. However, as for the hand spinner, which one is the right answer, there are many students that "I do not feel like turning" to be very smooth, and one student raised a voice like "Prius".
This review is about item#329445.
Fishing tool maintenance
5
From Japan
On 2017-09-22 16:38:12
It fits perfectly inside the handle knob and it does not become a smooth rotation
This review is about item#351251.
Hand spinner
3
From Japan
On 2017-09-13 14:59:52
After all it was suitable for the price. It is not suitable for hand spinner.
This review is about item#329341.
Hand Spinner Production
4
From Japan
On 2017-08-24 19:18:24
Use degreased. Originally it was around 3 minutes, but in a few days it got strange sounds and strange sounds came around for only about one minute. However, it is good quality as it goes without being damaged.
This review is about item#329244.
Bearing exchange of radio control engine
5
From Japan
On 2017-07-19 21:27:33
I used it for bearing exchange of radio control engine. As expected there is nothing wrong with NTN.
This review is about item#329296.

Related Products