Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)

4.86 (44)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38[3900] 70 1.1(min) 20 110 - - High carbon-chromium bearing steel 1-1537 6100 (grease lubrication) 213-7917 31[3150]   1PC 1 6014LLB 00328727 36.99 SGD
Shipped after 2018-05-01
47.5[4850] 80 1.1(min) 22 125 - - High carbon-chromium bearing steel 1-1537 5300 (grease lubrication) 213-7992 40[4050]   1PC 1 6016LLB 00328867 42.99 SGD
Shipped after 2018-05-07
49.5[5050] 85 1.1(min) 22 130 - - High carbon-chromium bearing steel 1-1537 5000 (grease lubrication) 213-8034 43, 4400   1PC 1 6017LLB 00328937 56.99 SGD
Shipped after 2018-05-01
58[5950] 90 1.5(min) 24 140 - - High carbon-chromium bearing steel 1-1537 4700 (grease lubrication) 213-8077 49.5[5050]   1PC 1 6018LLB 00329007 63.99 SGD
Shipped after 2018-05-01
28.3[2880] 55 1.1(min) 18 90 - - High carbon-chromium bearing steel 1-1537 7700 (grease lubrication) 213-7798 21.2[2170]   1PC 1 6011LLB 00328517 22.99 SGD
Shipped after 2018-05-01
30.5[3100] 65 1.1(min) 18 100 - - High carbon-chromium bearing steel 1-1537 6500 (grease lubrication) 213-7879 25.2[2570]   1PC 1 6013LLB 00328657 35.99 SGD
Shipped after 2018-05-07
29.5[3000] 60 1.1(min) 18 95 - - High carbon-chromium bearing steel 1-1537 7000 (grease lubrication) 213-7836 23.2[2370]   1PC 1 6012LLB 00328587 26.99 SGD
In stock
60.5[6150] 95 1.5(min) 24 145 - - High carbon-chromium bearing steel 1-1537 4500 (grease lubrication) 213-8115 54[5500]   1PC 1 6019LLB 00329077 69.99 SGD
Shipped after 2018-05-01
60[6150] 100 1.5(min) 24 150 - - High carbon-chromium bearing steel 1-1537 4200 (grease lubrication) 213-8158 54, 5500   1PC 1 6020LLB 00329147 87.99 SGD
Shipped after 2018-05-01
39.5[4050] 75 1.1(min) 20 115 - - High carbon-chromium bearing steel 1-1537 5700 (grease lubrication) 213-7950 33.5, 3400   1PC 1 6015LLB 00328797 41.99 SGD
Shipped after 2018-05-01
- 110 2 28 170 82.0 73.0 - - - - -   1PC 1 6022LLB 40145016 209.99 SGD
Shipped after 2018-05-07
- 120 2 28 180 85.0 79.5 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024LLB 40145034 209.99 SGD
Shipped after 2018-05-08
- 10 0.3 8 26 4.55 1.96 High carbon chromium bearing steel - - 213-7356 -   1PC 1 6000LLB 00327747 4.99 SGD
In stock
- 12 0.3 8 28 5.1 2.39 High carbon chromium bearing steel - - 213-7399 -   1PC 1 6001LLB 00327817 4.99 SGD
In stock
- 15 0.3 9 32 5.6 2.83 High carbon chromium bearing steel - - 213-7437 -   1PC 1 6002LLB 00327887 4.99 SGD
In stock
- 17 0.3 10 35 6.8 3.35 High carbon chromium bearing steel - - 213-7470 -   1PC 1 6003LLB 00327957 4.99 SGD
In stock
- 20 0.6 12 42 9.4 5.05 High carbon chromium bearing steel - - 213-7518 -   1PC 1 6004LLB 00328027 5.99 SGD
In stock
- 22 - 12 44 - - Carbon chromium shaft bearing steel - - - -   1PC 1 60/22LLB 34729834 7.99 SGD
In stock
- 25 0.6 12 47 10.1 5.85 High carbon chromium bearing steel - - 213-7551 -   1PC 1 6005LLB 00328097 5.99 SGD
In stock
- 30 1 13 55 13.2 8.3 High carbon chromium bearing steel - - 213-7593 -   1PC 1 6006LLB 00328167 7.99 SGD
In stock
- 35 1 14 62 16 10.3 High carbon chromium bearing steel - - 213-7631 -   1PC 1 6007LLB 00328237 9.99 SGD
In stock
- 40 1 15 68 16.8 11.5 High carbon chromium bearing steel - - 213-7674 -   1PC 1 6008LLB 00328307 11.99 SGD
In stock
21[2140] 45 1 (Minimum) 16 75 - - High carbon chromium bearing steel - 9200 (grease lubrication) 213-7712 15.1[1540]   1PC 1 6009LLB 00328377 15.99 SGD
In stock
- 50 1 16 80 21.8 16.6 High carbon chromium bearing steel - - 213-7755 -   1PC 1 6010LLB 00328447 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.86
44 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-04-13 10:04:58
Comments on standard products, only good products can not be said like it ~ There are more than 20 letters
This review is about item#328517.
For replacement
5
From Japan
On 2017-11-26 19:44:54
It seems that double-sided non-contact seals match the bike.
This review is about item#328097.
Repair of alternator
5
From Japan
On 2017-11-03 15:00:16
Since quality was not worried originally, it was very helpful that the size required here was readily available
This review is about item#327957.
Maintenance of sports bicycles
5
From Japan
On 2017-10-30 15:24:19
Although it is a hobby level, it is appreciated to be able to order and exchange at your own cost in this way.
This review is about item#327817.
Repair of agricultural machines
5
From Japan
On 2017-09-25 18:25:01
It was able to be used as a genuine product altogether. It is perfect if the price is cheap and even size is met.
This review is about item#328167.
Maintenance of Chinese desk-top milling machine
5
From Japan
On 2017-08-21 10:02:16
I bought a Chinese desk milling cutter, but with the boxing out, the bearings got stuck and the axis was blurred. We exchanged for NTN made bearings and adjusted, we are very satisfied with increased precision.
This review is about item#327817.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:44:52
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00327817.
Bicycle hub
5
From Japan
On 2017-07-15 14:36:25
I bought it because the front hub of the bicycle did not rotate smoothly. There is only fluffy domestic production and it rotates quietly and smoothly. Clearly I am satisfied that the feeling of gorillia disappears from the original state.
This review is about item#327817.
For use on a motorcycle
5
From Japan
On 2017-06-05 16:21:42
We will sell these small parts in units of 1 piece. You do not have to raise the price, do you? Since the quality is NTN, there is no problem.
This review is about item#00328027.
It is for replacement for repair.
5
From Japan
On 2017-03-29 17:43:07
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#327957.

Related Products