Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides

4.85 (97)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) 2014 TRUSCO Published Page Material ESCO Part Number Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) 2014 TRUSCO Published Page Material ESCO Part Number Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 38 240 143 144 - - - - - - - - 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6032LLU 40145086 409.99 SGD
Shipped after 2018-05-08
2 33 200 106 101 - - - - - - - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026LLU 40145052 279.99 SGD
Shipped after 2018-05-08
2 26 160 72.5 65.5 - - - - - - - - 105   1PC 1 6021LLU 40145007 129.99 SGD
Shipped after 2018-05-07
2 28 180 85.0 79.5 - - - - - - - - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024LLU 40145043 209.99 SGD
Shipped after 2018-05-08
2 33 210 110 109 - - - - - - - - 140   1PC 1 6028LLU 40145061 279.99 SGD
Shipped after 2018-08-28
2.1 35 225 126 126 - - - - - - - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030LLU 40145077 379.99 SGD
Shipped after 2018-05-08
2 28 170 82.0 73.0 - - - - - - - - 110   1PC 1 6022LLU 40145025 209.99 SGD
Shipped after 2018-05-01
1.5(min) 24 140 - - 1-1538 High carbon-chromium bearing steel - - 2800 213-8069 49.5[5050] 58[5950] 90   1PC 1 6018LLU 00329016 56.99 SGD
In stock
1.1(min) 20 115 - - 1-1538 High carbon-chromium bearing steel - - 3300 213-7941 33.5, 3400 39.5[4050] 75   1PC 1 6015LLU 00328806 41.99 SGD
Shipped after 2018-05-01
- - 75 - - - - - - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6009LLU/2AU1 08780116 29.99 SGD
Shipped after 2018-05-08
1.5(min) 24 150 - - 1-1538 High carbon-chromium bearing steel - - 2600 213-8140 54, 5500 60[6150] 100   1PC 1 6020LLU 00329156 81.99 SGD
Shipped after 2018-05-01
1.1 (Minimum) 18 90 - - - High carbon-chromium bearing steel - Double-sided contact rubber seal type 4500 213-7780 21.2[2170] 28.3[2880] 55   1PC 1 6011LLU 00328526 22.99 SGD
In stock
1.1 (Minimum) 18 95 - - - High carbon-chromium bearing steel - Double-sided contact rubber seal type 4100 - 23.2[2370] 29.5[3000] 60   1PC 1 6012LLU 00328596 26.99 SGD
In stock
1.1(minimum) 22 130 - - 1-1538 Highcarbon-chromiumbearingsteel - Both sides contact Sealed 2900 213-8026 43"4400" 49.5[5050] 85   1PC 1 6017LLU 00328946 57.99 SGD
Shipped after 2018-05-01
1.5(minimum) 24 145 - - 1-1538 Highcarbon-chromiumbearingsteel - Both sides contact Sealed 2600 213-8107 54[5500] 60.5[6150] 95   1PC 1 6019LLU 00329086 74.99 SGD
Shipped after 2018-09-21
0.3 8 26 4.55 1.96 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7348 - - 10   1PC 1 6000LLU 00327756 3.99 SGD
In stock
0.3 8 28 5.10 2.39 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7381 - - 12   1PC 1 6001LLU 00327826 3.99 SGD
In stock
0.3 9 32 5.60 2.83 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7429 - - 15   1PC 1 6002LLU 00327896 4.99 SGD
In stock
0.3 10 35 6.80 3.35 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7461 - - 17   1PC 1 6003LLU 00327966 4.99 SGD
In stock
0.6 12 42 9.4 5.05 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7500 - - 20   1PC 1 6004LLU 00328036 5.99 SGD
In stock
- 12 44 - - - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - - 22   1PC 1 60/22LLU 34729773 6.99 SGD
In stock
0.6 12 47 10.1 5.85 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7542 - - 25   1PC 1 6005LLU 00328106 5.99 SGD
In stock
- 12 52 - - - Carbon chromium shaft bearing steel - Double-sided contact rubber seal type - - - - 28   1PC 1 60/28LLU 34729782 8.99 SGD
In stock
1 13 55 13.2 8.3 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7585 - - 30   1PC 1 6006LLU 00328176 6.99 SGD
In stock
1 14 62 16 10.3 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7623 - - 35   1PC 1 6007LLU 00328246 8.99 SGD
In stock
1 15 68 16.8 11.5 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7666 - - 40   1PC 1 6008LLU 00328316 11.99 SGD
In stock
1 16 75 21 15.1 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7704 - - 45   1PC 1 6009LLU 00328386 14.99 SGD
In stock
1 16 80 21.8 16.6 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-7747 - - 50   1PC 1 6010LLU 00328456 16.99 SGD
In stock
1.1 (Minimum) 18 100 - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3900 213-7861 25.2[2570] 30.5[3100] 65   1PC 1 6013LLU 00328666 29.99 SGD
In stock
1.1 (minimum) 20 110 - - - High carbon chromium bearing steel EA983FH-108 Double-sided contact rubber seal type 3600 213-7909 31[3150] 38[3900] 70   1PC 1 6014LLU 00328736 35.99 SGD
In stock
1.1 (minimum) 22 125 - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3100 213-7984 40[4050] 47.5[4850] 80   1PC 1 6016LLU 00328876 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 88
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.85
97 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-22 17:36:32
We used it for the first time with Suzuki's mini car MT, but it was a customer reaction that it will not change as before.
This review is about item#327756.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:04
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#327756.
bike
5
From Japan
On 2018-03-16 00:37:29
I'm glad I could buy it cheaply. I also want to purchase next time. . .
This review is about item#00328036.
Buff bearing
5
From Japan
On 2018-02-18 14:02:25
At the time of purchase, there was a detailed explanation of the model number, it was very helpful.
This review is about item#34729773.
For replacement of shielded bearing of bicycle R hub
5
From Japan
On 2018-02-02 22:39:32
Although the shield bearing of the bicycle R hub is this size, both sides contact rubber seal type is not quite readily available so it can be purchased from here so it is very helpful. Although genuine is NACHI, I wanted to use NTN for testing, so I made it to this product.
This review is about item#327826.
During machine maintenance
5
From Japan
On 2018-01-29 19:06:41
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#34729782.
Trial Bike Wheel
4
From Japan
On 2017-10-23 14:39:52
I have not exchanged yet, but it is stable quality. I am relieved because goods will arrive soon.
This review is about item#328036.
As a replacement part for bearings
5
From Japan
On 2017-10-22 18:43:57
It is saved that this product of NTN is available at this price.
This review is about item#328456.
Repair of agricultural machinery
5
From Japan
On 2017-08-21 12:26:31
I used it for repairing the leg around the combine. Thank you for being cheap and available.
This review is about item#328036.
I will use it as a hobby for exchanging the wheelbearing of the motorbike.
5
From Japan
On 2017-08-15 17:11:02
I have not used it yet, but I am happy that the price can be bought in one third of genuine products. I also want to use it.
This review is about item#328036.

Related Products