Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

4.82 (148)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Operating Temperature Range (deg C) Standard static Load Rating (kN) Weight (kg) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Operating Temperature Range (deg C) Standard static Load Rating (kN) Weight (kg) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 2600 213-8905 71.5[7300] 96[9800] 90 2 (minimum) 30 1PC 1 6218LLU 00333182 78.99 SGD
Shipped after 2018-02-22
150 - - - - High carbon-chromium bearing steel 1-1538 - 2800 213-8867 64[6500] 83.5[8500] 85 2(min) 28 1PC 1 6217LLU 00333112 64.99 SGD
Shipped after 2018-07-23
180 - - - - High carbon-chromium bearing steel 1-1538 - 2300 213-8981 93[9450] 122[12500] 100 2.1(min) 34 1PC 1 6220LLU 00333322 109.99 SGD
Shipped after 2018-02-26
170 - - - - High carbon-chromium bearing steel 1-1538 - 2500 213-8948 82[8350] 109[11100] 95 2.1(min) 32 1PC 1 6219LLU 00333252 94.99 SGD
Shipped after 2018-02-22
140 - - - - High carbon-chromium bearing steel 1-1538 - 3200 213-8824 53[5400] 72.5[7400] 80 2(min) 26 1PC 1 6216LLU 00333042 55.99 SGD
Shipped after 2018-02-22
120 - - - - High carbon-chromium bearing steel 1-1538 - 3600 213-8701 40[4100] 57.5[5850] 65 1.5(min) 23 1PC 1 6213LLU 00332832 39.99 SGD
Shipped after 2018-02-28
130 - - - - High carbon-chromium bearing steel 1-1538 - 3200 213-8786 49.5[5050] 66[6750] 75 1.5(min) 25 1PC 1 6215LLU 00332972 44.99 SGD
Shipped after 2018-02-22
47 12.8 -25 to 120 6.65 Note: 0.106 High carbon-chromium bearing steel - - 10000 - - - 20 1 - 1Set(300PC) 1 6204LLU 08250313 -
Discontinued
[x]
30 5.10 - 2.39 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8182 - - 10 0.6 9 1PC 1 6200LLU 00331922 3.99 SGD
In stock
32 6.10 - 2.75 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8221 - - 12 0.6 10 1PC 1 6201LLU 00331992 4.99 SGD
In stock
35 7.75 - 3.60 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8263 - - 15 0.6 11 1PC 1 6202LLU 00332062 4.99 SGD
In stock
40 9.60 - 4.60 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8301 - - 17 0.6 12 1PC 1 6203LLU 00332132 5.99 SGD
In stock
47 12.8 - 6.65 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8344 - - 20 1 14 1PC 1 6204LLU 00332202 5.99 SGD
In stock
50 - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - - 22 - 14 1PC 1 62/22LLU 34729791 7.99 SGD
In stock
52 14.0 - 7.85 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8387 - - 25 1 15 1PC 1 6205LLU 00332272 6.99 SGD
In stock
58 - - - - Carbon chromium shaft bearing steel - Double-sided contact rubber seal type - - - - 28 - 16 1PC 1 62/28LLU 34729807 9.99 SGD
In stock
62 19.5 - 11.3 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8425 - - 30 1 16 1PC 1 6206LLU 00332342 9.99 SGD
In stock
72 25.7 - 15.3 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8468 - - 35 1.1 17 1PC 1 6207LLU 00332412 12.99 SGD
In stock
80 29.1 - 17.8 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8506 - - 40 1.1 18 1PC 1 6208LLU 00332482 15.99 SGD
In stock
85 32.5 - 20.4 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-8549 - - 45 1.1 19 1PC 1 6209LLU 00332552 21.99 SGD
In stock
90 - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 4700 213-8581 23.2[2370] 35[3600] 50 1.1 (minimum) 20 1PC 1 6210LLU 00332622 22.99 SGD
In stock
100 - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 4300 213-8620 29.2[2980] 43.5[4450] 55 1.5 (minimum) 21 1PC 1 6211LLU 00332692 27.99 SGD
In stock
110 - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3800 213-8662 36[3700] 52.5[5350] 60 1.5 (minimum) 22 1PC 1 6212LLU 00332762 31.99 SGD
In stock
125 - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3400 213-8743 44[4500] 62[6350] 70 1.5 (Minimum) 24 1PC 1 6214LLU 00332902 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 132
4 star 8
3 star 6
2 star 2
1 star 0
Review Rating: 4.82
148 Customer Reviews
The reviews are automatic translation.
Used for bike wheels
5
From Japan
On 2018-01-30 12:21:47
I am satisfied very much that cheap and good ones go into it. Even if you do not know the part number by size only it is convenient to search.
This review is about item#332272.
Snow removal machine maintenance
5
From Japan
On 2018-01-27 06:57:12
It was used for snow removal machine maintenance. I am satisfied that the desired sizes are available. Since the product is made by NTN, there is no problem.
This review is about item#00331992.
Snowplow repair
5
From Japan
On 2018-01-25 19:28:55
The quality was also excellent at low cost and it was very good It was very nice as the search was easy
This review is about item#332132.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-01-11 23:44:10
After the exchange, push and pull is easy and I am very satisfied.
This review is about item#332062.
JhonDeer Passenger Mower for consumable parts
5
From Japan
On 2018-01-04 15:34:18
Both the inner diameter and the outer diameter were easy to assemble as standard, and they were within the allowable range of standards.
This review is about item#332272.
For motorcycles
5
From Japan
On 2017-12-16 14:58:34
I replaced the bearings of the front tires without problems. Billago 250
This review is about item#332062.
Machine maintenance
5
From Japan
On 2017-12-12 00:13:30
It was used as a bearing with the engine mount of S16J. Since genuine is high, it was used as an equivalent.
This review is about item#00332132.
Drive halo shaft left and right bearing
5
From Japan
On 2017-12-08 17:03:24
Because it is used in muddy water, as soon as the oil seal hurts, due to flooding, the release type bearings rusted early and rattled, so they replaced them with a seal type.
This review is about item#332272.
Inside the mission
5
From Japan
On 2017-11-16 18:45:36
Although it is a maker item, it is cheap and saved when compared with genuine parts.
This review is about item#332272.
Machine maintenance
5
From Japan
On 2017-11-02 16:24:40
I use it every time. I would like to continue using it in the future.
This review is about item#332202.

Related Products