Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides

4.86 (77)
...see all>
Product Options
ADD TO CART
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating (kN) Standard Dynamic Load Rating Cr (N) Standard static Load Rating (kN) Reference Mass (g) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Allowable Rotation Speed (min1) Oil Lubrication Width B (mm) JIS Grade Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating (kN) Standard Dynamic Load Rating Cr (N) Standard static Load Rating (kN) Reference Mass (g) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Allowable Rotation Speed (min1) Oil Lubrication Width B (mm) JIS Grade Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16900 - 29800 - 382 - - - - - - - 32 0.5 6500 20 0 75 1pc 1 63/32LLU 24932005 21.99 SGD
Shipped after 2018-05-02
- - - - - High carbon-chromium bearing steel 1-1538 - 2900 214-0004 77[7850] 113[11600] 75 2.1(min) - 37 - 160 1PC 1 6315LLU 00334862 88.99 SGD
In stock
- - - - - High carbon-chromium bearing steel 1-1538 - 2400 214-0128 107[10900] 143[14500] 90 3(min) - 43 - 190 1PC 1 6318LLU 00335072 199.99 SGD
In stock
- - - - - High carbon-chromium bearing steel 1-1538 - 3100 213-9961 68[6950] 104[10600] 70 2.1(min) - 35 - 150 1PC 1 6314LLU 00334792 83.99 SGD
N/A
- - - - - High carbon-chromium bearing steel 1-1538 - 2700 214-0047 86.5[8850] 123[12500] 80 2.1(min) - 39 - 170 1PC 1 6316LLU 00334932 109.99 SGD
In stock
- - - - - High carbon-chromium bearing steel 1-1538 - 2200 214-0209 141[14400] 173[17600] 100 3(min) - 47 - 215 1PC 1 6320LLU 00335212 279.99 SGD
In stock
- - - - - High carbon-chromium bearing steel 1-1538 - 2600 214-0080 97[9850] 133[13500] 85 3(min) - 41 - 180 1PC 1 6317LLU 00335002 129.99 SGD
In stock
- - - - - High carbon-chromium bearing steel 1-1538 - 2300 214-0161 119[12100] 153[15600] 95 3(min) - 45 - 200 1PC 1 6319LLU 00335142 239.99 SGD
In stock
- 8.20 - 3.50 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9405 - - 10 0.6 - 11 - 35 1PC 1 6300LLU 00333812 4.99 SGD
In stock
- 9.70 - 4.20 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9448 - - 12 1 - 12 - 37 1PC 1 6301LLU 00333882 5.99 SGD
In stock
- 11.4 - 5.45 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9481 - - 15 1 - 13 - 42 1PC 1 6302LLU 00333952 5.99 SGD
In stock
- 13.5 - 6.55 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9529 - - 17 1 - 14 - 47 1PC 1 6303LLU 00334022 6.99 SGD
In stock
- 15.9 - 7.90 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9561 - - 20 1.1 - 15 - 52 1PC 1 6304LLU 00334092 7.99 SGD
In stock
- - - - - Carbon chromium shaft bearing steel - Double-sided contact rubber seal type - - - - 22 - - 16 - 56 1PC 1 63/22LLU 34729816 12.99 SGD
In stock
- 21.2 - 10.9 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9600 - - 25 1.1 - 17 - 62 1PC 1 6305LLU 00334162 9.99 SGD
In stock
- - - - - Carbon chromium shaft bearing steel - Double-sided contact rubber seal type - - - - 28 - - 18 - 68 1PC 1 63/28LLU 34729825 15.99 SGD
In stock
- 26.7 - 15.0 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9642 - - 30 1.1 - 19 - 72 1PC 1 6306LLU 00334232 12.99 SGD
In stock
- 33.5 - 19.1 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9685 - - 35 1.5 - 21 - 80 1PC 1 6307LLU 00334302 16.99 SGD
In stock
- 40.5 - 24.0 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9723 - - 40 1.5 - 23 - 90 1PC 1 6308LLU 00334372 23.99 SGD
In stock
- 53.0 - 32.0 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9766 - - 45 1.5 - 25 - 100 1PC 1 6309LLU 00334442 31.99 SGD
In stock
- 62.0 - 38.5 - High carbon chromium bearing steel - Double-sided contact rubber seal type - 213-9804 - - 50 2 - 27 - 110 1PC 1 6310LLU 00334512 38.99 SGD
In stock
- - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3900 213-9847 45[4600] 71.5[7300] 55 2 (Minimum) - 29 - 120 1PC 1 6311LLU 00334582 44.99 SGD
In stock
- - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3600 213-9880 52[5300] 82[8350] 60 2.1 (Minimum) - 31 - 130 1PC 1 6312LLU 00334652 54.99 SGD
In stock
- - - - - High carbon chromium bearing steel - Double-sided contact rubber seal type 3300 213-9928 60[6100] 92.5[9450] 65 2.1 (minimum) - 33 - 140 1PC 1 6313LLU 00334722 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 71
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.86
77 Customer Reviews
The reviews are automatic translation.
Repair of various machines
5
From Japan
On 2018-03-22 11:21:43
Extremely satisfied. Purchase price is also very useful cheaper than purchasing in this area.
This review is about item#334372.
Wheel bearing exchange of motorcycle.
5
From Japan
On 2018-03-21 15:47:01
Purchased on a special price. Quality comes with origami and obviously no problem. cheap! Early !! Satisfaction !!!
This review is about item#334022.
Backhaul swing motor repair
5
From Japan
On 2018-03-01 17:04:29
It is used for Yumbo's turning motor, but it is designed to stop hydraulic OIL with only the seal of the bearing. What is the loading capacity of this bearings and the seal fee? I have doubts.
This review is about item#334512.
Used for alternator of Tanto custom (L375S)
5
From Japan
On 2018-02-10 01:54:55
I bought an inner diameter of 15 mm, an outer shape of 42 mm and a width of 13 mm. Although genuine parts were made by KOYO, this time I bought NTN. I can use it normally.
This review is about item#00333952.
Exchange of wheel bearings of Honey net 250.
5
From Japan
On 2018-01-26 16:29:27
The packaging, the box, the contents were beautiful, and it was a good feeling item.
This review is about item#333952.
During machine maintenance
5
From Japan
On 2018-01-04 14:45:33
It is extremely helpful because the maker items can be bought quickly and cheaply in abundant items.
This review is about item#334022.
Motorcycle Maintenance
5
From Japan
On 2017-11-25 07:22:59
Bearings are always bought in a monotalou. Handling types are many and convenient.
This review is about item#00334022.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:50:55
As expected it is made in Japan. The wheel rotates smoothly and feels good. Bearings are safe NT! !
This review is about item#333952.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-07-20 07:53:04
Because the genuine parts of the wheel bearing of the motorcycle are so expensive, I bought this by looking at the part number. It does not change anything from genuine products that were originally attached. People who can exchange bearings by themselves are absolutely profitable.
This review is about item#00333952.
Car engine pulley
5
From Japan
On 2017-07-08 10:58:06
I exchanged the pulley bearings. In the beginning, I heard a noise when starting the engine, but as I got used to it, the sound stopped running.
This review is about item#333882.

Related Products