Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type

4.60 (10)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Type Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Type Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 - 5 24 - - - - - -   1PC 1 6802LLU/2AS 08986381 8.99 SGD
Shipped after 2018-01-26
- 17 - 5 26 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6803LLU/2AS 08986451 12.99 SGD
Shipped after 2018-01-26
12.5[1280] 75 0.6(min) 10 95 High carbon-chromium bearing steel - - - 3600 12.9[1310]   1PC 1 6815LLU 00330565 42.99 SGD
Shipped after 2018-01-31
- 95 - - 120 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6819LLU/2AS 08988384 94.99 SGD
Shipped after 2018-01-26
5.35[550] 45 0.3(min) 7 58 High carbon-chromium bearing steel - - - 5900 4.95[500]   1PC 1 6809LLU 00330267 19.99 SGD
Shipped after 2018-01-22
- 45 - 7 58 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JRLLU/2AS 08767087 29.99 SGD
Shipped after 2018-01-26
- 45 - 7 58 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JRLLU/5K 08767096 29.99 SGD
Shipped after 2018-01-26
19.6[2000] 100 1(min) 13 125 High carbon-chromium bearing steel - - - 2700 21.2[2160]   1PC 1 6820LLU 00330811 96.99 SGD
Shipped after 2018-07-17
- 100 - - 125 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6820LLU/2AS 08988445 119.99 SGD
Shipped after 2018-01-26
- 10 - 5 19 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800LLU/2AS 08986241 9.99 SGD
Shipped after 2018-01-26
- 40 - 7 52 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JRLLU/5K 08766983 26.99 SGD
Shipped after 2018-01-26
- 75 - - 95 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6815LLU/2AS 08988104 49.99 SGD
Shipped after 2018-01-26
12.7[1290] 80 0.6(min) 10 100 High carbon-chromium bearing steel - - - 3400 13.3[1360]   1PC 1 6816LLU 00330617 55.99 SGD
Shipped after 2018-01-22
- 80 - - 100 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6816LLU/2AS 08988192 61.99 SGD
Shipped after 2018-01-26
18.7[1910] 85 1(min) 13 110 High carbon-chromium bearing steel - - - 3100 19[1940]   1PC 1 6817LLU 00330662 74.99 SGD
Shipped after 2018-01-26
19[1940] 90 1(min) 13 115 High carbon-chromium bearing steel - - - 3000 19.7[2010]   1PC 1 6818LLU 00330714 77.99 SGD
Shipped after 2018-01-23
- 140 1.1 - 175 - - 38.5 44.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6828LLU/2AS 40146504 249.99 SGD
Shipped after 2018-01-26
- 105 1 - 130 - - 19.8 22.0 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6821LLU 40145427 119.99 SGD
Shipped after 2018-01-26
- 105 1 - 130 - - 19.8 22.0 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6821LLU/2AS 40146416 119.99 SGD
Shipped after 2018-01-26
- 110 1 - 140 - - 24.9 28.2 - -   1PC 1 6822LLU/2AS 40146443 139.99 SGD
Shipped after 2018-01-23
- 120 1 - 150 - - 28.9 33.0 - -   1PC 1 6824LLU 40145454 189.99 SGD
Shipped after 2018-01-23
- 120 1 - 150 - - 28.9 33.0 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824LLU/2AS 40146461 189.99 SGD
Shipped after 2018-01-26
- 130 1.1 - 165 - - 37.0 41.0 - -   1PC 1 6826LLU 40145463 209.99 SGD
Shipped after 2018-01-23
- 130 1.1 - 165 - - 37.0 41.0 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6826LLU/2AS 40146486 209.99 SGD
Shipped after 2018-01-26
- 110 1 - 140 - - 24.9 28.2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6822LLU 40145445 209.99 SGD
Shipped after 2018-01-26
- 140 1.1 - 175 - - 38.5 44.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6828LLU 40145472 249.99 SGD
Shipped after 2018-01-26
- 25 - 7 37 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JRLLU/2AS 08766502 17.99 SGD
Shipped after 2018-01-26
- 30 - 7 42 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRLLU/2AS 08766676 24.99 SGD
Shipped after 2018-01-26
- 35 - 7 47 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807JRLLU/2AS 08766852 22.99 SGD
Shipped after 2018-01-26
- 40 - 7 52 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JRLLU/2AS 08766974 29.99 SGD
Shipped after 2018-01-26
- 45 - 7 58 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JRLLU/2A 08767071 -
Discontinued
[x]
- 50 - 7 65 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6810JRLLU/2AS 08767236 34.99 SGD
Shipped after 2018-01-26
- 50 - 7 65 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6810JRLLU/5K 08767245 34.99 SGD
Shipped after 2018-02-01
6.6[670] 50 0.3(min) 7 65 High carbon-chromium bearing steel - - - 5300 6.1[620]   1PC 1 6810LLU 00330312 20.99 SGD
Shipped after 2018-01-23
- 55 - 9 72 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6811JRLLU/2AS 08767324 40.99 SGD
Shipped after 2018-01-26
8.8[900] 55 0.3(min) 9 72 High carbon-chromium bearing steel - - - 4800 8.1[825]   1PC 1 6811LLU 00330364 28.99 SGD
Shipped after 2018-01-23
11.5[1170] 60 0.3(min) 10 78 High carbon-chromium bearing steel - - - 4400 10.6[1080]   1PC 1 6812LLU 00330416 28.99 SGD
Shipped after 2018-01-23
- 60 - - 78 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6812LLU/2AS 08986923 34.99 SGD
Shipped after 2018-01-26
11.6[1180] 65 0.6(min) 10 85 High carbon-chromium bearing steel - - - 4100 11[1120]   1PC 1 6813LLU 00330461 35.99 SGD
Shipped after 2018-01-23
- 65 - - 85 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6813LLU/2AS 08987937 42.99 SGD
Shipped after 2018-01-26
12.1[1230] 70 0.6(min) 10 90 High carbon-chromium bearing steel - - - 3800 11.9[1220]   1PC 1 6814LLU 00330513 42.99 SGD
Shipped after 2018-05-22
- 70 - - 90 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6814LLU/2AS 08988025 42.99 SGD
Shipped after 2018-01-26
- 85 - - 110 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6817LLU/2AS 08988262 69.99 SGD
Shipped after 2018-01-26
19.3[1970] 95 1(min) 13 120 High carbon-chromium bearing steel - - - 2800 20.5[2090]   1PC 1 6819LLU 00330766 94.99 SGD
Shipped after 2018-01-26
1.83[187] 10 0.3 (Minimum) 5 19 High carbon chromium bearing steel Double-sided contact rubber seal type - - 24000 0.925[94]   1PC 1 6800LLU 00329813 6.99 SGD
Shipped after 2018-01-22
1.92[195] 12 0.3 (minimum) 5 21 High carbon chromium bearing steel Double-sided contact rubber seal type - - 20000 1.04[106   1PC 1 6801LLU 00329865 6.99 SGD
Shipped after 2018-01-22
2.08[212] 15 0.3 (Minimum) 5 24 High carbon chromium bearing steel Double-sided contact rubber seal type - - 17000 1.26[128]   1PC 1 6802LLU 00329917 6.99 SGD
Shipped after 2018-01-22
2.23[227] 17 0.3 (Minimum) 5 26 High carbon chromium bearing steel Double-sided contact rubber seal type - - 15000 1.46[149]   1PC 1 6803LLU 00329962 7.99 SGD
Shipped after 2018-01-22
4[410] 20 0.3 (Minimum) 7 32 High carbon chromium bearing steel Double-sided contact rubber seal type - - 13000 2.47[252]   1PC 1 6804LLU 00330014 7.99 SGD
Shipped after 2018-01-22
4.3[435] 25 0.3 (minimum) 7 37 High carbon chromium bearing steel Double-sided contact rubber seal type - - 10000 2.95[300]   1PC 1 6805LLU 00330066 8.99 SGD
Shipped after 2018-01-22
4.7[480] 30 0.3 (minimum) 7 42 High carbon chromium bearing steel Double-sided contact rubber seal type - - 8800 3.65[370]   1PC 1 6806LLU 00330111 10.99 SGD
Shipped after 2018-01-22
4.9[500] 35 0.3 (minimum) 7 47 High carbon chromium bearing steel Double-sided contact rubber seal type - - 7600 4.05[410]   1PC 1 6807LLU 00330163 13.99 SGD
Shipped after 2018-01-22
5.1[520] 40 0.3 (minimum) 7 52 High carbon chromium bearing steel Double-sided contact rubber seal type - - 6700 4.4[445]   1PC 1 6808LLU 00330215 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Wheel bearing part of mountain bike
5
From Japan
On 2017-05-19 20:06:28
It is also a good performance compared to manufacturer genuine products. I will also purchase it.
This review is about item#330066.
Road Bikes BB
3
From Japan
On 2016-06-01 14:34:38
Purchased for road bike BB. It is an ordinary 6806LLU. It is not bad either.
This review is about item#00330111.
As Pinarello Dogma 60.1 Head Part Bearing
5
From Japan
On 2016-01-13 21:09:42
Since it is the same size, it can be used without problems. Also, contact seal does not affect the handling.
This review is about item#00330111.
Maintenance of the vehicle
5
From Japan
On 2015-11-04 17:48:02
It was NTN product so it was safe to use.
This review is about item#00330215.
Replacing the bottom bracket of the road bike
5
From Japan
On 2015-10-14 21:14:45
Purchase for BB 30 bearing replacement. As I expected, domestic NTN rotation is smooth and unquestionable. If you exchange it with a bean mainte, you will not need ceramic ones.
This review is about item#00330111.
Machine repair
4
From Japan
On 2015-08-05 07:22:56
We also offer bearings of hard to obtain numbers and appreciation.
This review is about item#00330066.
Address V 125 G driven
5
From Japan
On 2015-05-22 16:09:03
I bought it by replacing the beveling of the driven V 125G. Although genuine products will be close to 1,800 yen, they can be obtained at half price or less and are saved.
This review is about item#08986381.
Used for Bicycle BB 30
5
From Japan
On 2014-10-03 18:03:27
We made CANONDALE's BB 30 bearings into ceramics and gorigori at about 2000 km. Although I washing and greasing up quite often, I gave up and exchanged it for domestic bearings from here. Whether this price is disposable is OK. The feeling of use was smooth, precision was perfect. I would like to purchase again!
Bicycle (road racer) wheel hub bearing
4
From Japan
On 2014-08-24 16:38:32
Although I am not conscious of special, accuracy is good as it is a Japanese manufacturer's bearings.
This review is about item#00329962.
Road Bicycle BB 30 Bearing Exchange
5
From Japan
On 2013-11-18 19:25:19
Road Bikes BB 30 Bought for bearing exchange. Because genuine products are made in foreign countries and the price is high, NTN made bearings were substituted. I feel that the feeling of use is more stable than the genuine product, also the rotation performance. I do not know yet because I do not use the endurance, but I think that it will be fine for 2 to 3 years. Bearings should be made in Japan.
This review is about item#00330111.

Related Products