Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type

4.88 (33)
...see all>
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Type Standard Dynamic Load Rating (kN) TRUSCO Part Number Standard static Load Rating (kN) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Type Standard Dynamic Load Rating (kN) TRUSCO Part Number Standard static Load Rating (kN) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 22 - - - - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900LLUNR/2AS 08767507 13.99 SGD
Shipped after 2018-06-04
9 42 - - - - - - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905LLU/5K 08987386 13.99 SGD
Shipped after 2018-06-01
9 42 - - - - - - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905LLUCM/5K 08768295 14.99 SGD
Shipped after 2018-06-01
18 125 High carbon-chromium bearing steel - - - - 2900 31.5[3200] 33[3350] 90 1.1(min)   1PC 1 6918LLU 00331764 70.99 SGD
Shipped after 2018-05-31
- 125 - - - - - - - - 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6918LLU/2AS 08988865 77.99 SGD
Shipped after 2018-06-01
18 130 High carbon-chromium bearing steel - - - - 2800 33.5[3400] 33.5[3450] 95 1.1(min)   1PC 1 6919LLU 00331816 82.99 SGD
Shipped after 2018-05-31
24 180 - - - - - - - - 130 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6926LLU/2AS 08803934 209.99 SGD
Shipped after 2018-06-01
- 62 - - - - - - - - 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908LLU/2AS 08987614 22.99 SGD
Shipped after 2018-06-04
- 68 - - - - - - - - 45 -   1PC 1 6909LLU/2AS 08987693 21.99 SGD
Shipped after 2018-06-04
16 100 High carbon-chromium bearing steel - - - - 3700 21.2[2160] 23.7[2420] 70 1(min)   1PC 1 6914LLU 00331563 34.99 SGD
Shipped after 2018-06-04
16 105 High carbon-chromium bearing steel - - - - 3500 22.6[2300] 24.4[2480] 75 1(min)   1PC 1 6915LLU 00331615 42.99 SGD
Shipped after 2018-05-31
20 140 High carbon-chromium bearing steel - - - - 2600 39.5[4050] 41[4200] 100 1.1(min)   1PC 1 6920LLU 00331861 96.99 SGD
Shipped after 2018-05-29
6 22 - - - - - - - - 10 -   1PC 1 6900LLU/2AS 08987011 9.99 SGD
Shipped after 2018-05-28
- 72 - - - - - - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6910LLU/2AS 08987772 24.99 SGD
Shipped after 2018-06-04
13 85 High carbon-chromium bearing steel - - - - 4300 14.3[1450] 16.4[1670] 60 1(min)   1PC 1 6912LLU 00331466 35.99 SGD
Shipped after 2018-06-01
- 105 - - - - - - - - 75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6915LLU/2AS 08988682 45.99 SGD
Shipped after 2018-06-01
6 22 - - - - - 21000 - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900LLUC3/5K 08767482 13.99 SGD
Shipped after 2018-06-04
- 80 - - - - - - - - 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6911LLU/2AS 08987867 29.99 SGD
Shipped after 2018-06-01
- 85 - - - - - - - - 60 -   1PC 1 6912LLU/2AS 08988506 37.99 SGD
Shipped after 2018-05-31
13 90 High carbon-chromium bearing steel - - - - 4000 16.1[1640] 17.4[1770] 65 1(min)   1PC 1 6913LLU 00331511 35.99 SGD
Shipped after 2018-05-29
- 90 - - - - - - - - 65 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913LLU/2AS 08988576 36.99 SGD
Shipped after 2018-06-01
- 100 - - - - - - - - 70 -   1PC 1 6914LLU/2AS 08988612 43.99 SGD
Shipped after 2018-05-29
18 120 High carbon-chromium bearing steel - - - - 3000 29.6[3000] 32[3250] 85 1.1(min)   1PC 1 6917LLU 00331712 63.99 SGD
Shipped after 2018-05-31
7 28 - - - - - - - - 15 -   1PC 1 6902LLU/2AS 08987176 8.99 SGD
Shipped after 2018-05-28
7 28 - - - - - - - - 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6902LLUNR/2AS 08803426 16.99 SGD
Shipped after 2018-06-04
7 30 - - - - - - - - 17 -   1PC 1 6903JRXLLU/2AS 08767997 11.99 SGD
Shipped after 2018-06-04
7 30 - - - - - - - - 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXLLUNR/2AS 08768024 14.99 SGD
Shipped after 2018-06-01
9 37 - - - - - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904LLU/2AS 08987307 10.99 SGD
Shipped after 2018-06-04
9 37 - - - - - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904LLUNR/2AS 08768225 15.99 SGD
Shipped after 2018-06-01
9 42 - - - - - - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905LLU/2AS 08987377 13.99 SGD
Shipped after 2018-06-04
9 47 - - - - - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6906LLU/2AS 08987465 14.99 SGD
Shipped after 2018-06-01
16 110 High carbon-chromium bearing steel - - - - 3200 24[2450] 24.9[2540] 80 1(min)   1PC 1 6916LLU 00331667 54.99 SGD
Shipped after 2018-08-06
- 55 - - - - - - - - 35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907LLU/2AS 08987535 19.99 SGD
Shipped after 2018-06-04
- 130 - - - - - - - - 95 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6919LLU/2AS 08988926 84.99 SGD
Shipped after 2018-06-01
20 140 - - - - - - - - 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920LLU/2AS 08988987 94.99 SGD
Shipped after 2018-06-01
20 145 - - - - - - - - 105 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921LLU/2AS 08803733 129.99 SGD
Shipped after 2018-06-01
6 24 - - - - - - - - 12 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6901LLUNR/2A 08767631 14.99 SGD
Shipped after 2018-06-04
28 210 - - - - - - - - 150 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6930LLU/2AS 08804047 279.99 SGD
Shipped after 2018-06-01
13 80 High carbon chromium bearing steel Both sides Contact Sealed - - - 4600 13.3[1350] 16[130] 55 1 (minimum)   1PC 1 6911LLU 00331414 21.99 SGD
Shipped after 2018-05-28
6 22 High carbon chromium bearing steel Double-sided contact rubber seal type - 214-0853 - 21000 1.27[129] 2.7[275] 10 0.3 (Minimum)   1PC 1 6900LLU 00330863 5.99 SGD
Shipped after 2018-05-28
6 24 High carbon chromium bearing steel Double-sided contact rubber seal type 2.89 214-0934 1.46 19000 - - 12 0.3   1PC 1 6901LLU 00330915 6.99 SGD
Shipped after 2018-05-28
7 28 High carbon chromium bearing steel Double-sided contact rubber seal type 3.65 214-1027 2.00 16000 - - 15 0.3   1PC 1 6902LLU 00330967 7.99 SGD
Shipped after 2018-05-28
7 30 High carbon chromium bearing steel Double-sided contact rubber seal type 4.65 214-1078 2.58 14000 - - 17 0.3   1PC 1 6903LLU 00331012 6.99 SGD
Shipped after 2018-05-28
9 37 High carbon chromium bearing steel Double-sided contact rubber seal type 6.40 214-1116 3.70 12000 - - 20 0.3   1PC 1 6904LLU 00331064 7.99 SGD
Shipped after 2018-05-28
9 42 High carbon chromium bearing steel Double-sided contact rubber seal type - 214-1159 - 9800 4.55[460] 7.05[715] 25 0.3 (Minimum)   1PC 1 6905LLU 00331116 8.99 SGD
Shipped after 2018-05-28
9 47 High carbon chromium bearing steel Double-sided contact rubber seal type 7.25 214-1191 5.00 8400 - - 30 0.3   1PC 1 6906LLU 00331161 9.99 SGD
Shipped after 2018-05-28
10 55 High carbon chromium bearing steel Double-sided contact rubber seal type - 214-1230 - 7100 6.85[695] 9.55[975] 35 0.6 (Minimum)   1PC 1 6907LLU 00331213 10.99 SGD
Shipped after 2018-05-28
12 62 High carbon chromium bearing steel Double-sided contact rubber seal type - 214-1272 - 6300 8.9[910] 12.2[1240] 40 0.6 (Minimum)   1PC 1 6908LLU 00331265 12.99 SGD
Shipped after 2018-05-28
12 68 High carbon chromium bearing steel Double-sided contact rubber seal type - 214-1311 - 5600 10.4[1060] 13.1[1330] 45 0.6 (Minimum)   1PC 1 6909LLU 00331317 14.99 SGD
Shipped after 2018-05-28
12 72 High carbon chromium bearing steel Double-sided contact rubber seal type - 214-1353 - 5100 11.2[1140] 13.4[1370] 50 0.6 (Minimum)   1PC 1 6910LLU 00331362 19.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 32
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.88
33 Customer Reviews
The reviews are automatic translation.
Jimny K6A used for belt tensioner
5
From Japan
On 2018-04-10 22:51:34
Used for Jimny K 6 A Belt Tensioner I used LLB without noticing until this time, but Masaya was here. Since properties change with quite the end of the alphabet, it is saved if you can accompany the explanatory text so that you can refer to it when searching.
This review is about item#331317.
Maintaining the bottom bracket
5
From Japan
On 2018-04-01 14:01:12
It was a bearing used in the bottom bracket of a square taper. Even if you do not exchange a set, if you replace only the bearing the performance is the same as the new one.
This review is about item#331012.
JA22W's tensioner
5
From Japan
On 2018-02-26 19:01:33
It is used as a substitute for the bearing of the tensioner pulley of Jimny JA22W (Heisei 1996). Since genuine products are expensive at assembly, only bearings are exchanged. Although Kashmel needs courage, I think it is good to give it cheaply. There is no abnormal noise and it is comfortable.
This review is about item#331317.
Machine drive
5
From Japan
On 2017-09-12 03:52:01
It is safe to use with a reliable product without problems with good sealing performance.
This review is about item#00331317.
Maintenance of bike KTM
5
From Japan
On 2017-07-09 19:35:02
The bearings that pass the accelerator shaft of the front tire of the motorcycle KTM Motard took two of this standard. It got cheaper and it was saved.
This review is about item#331161.
Maintenance of the motorcycle.
5
From Japan
On 2017-04-10 22:32:36
Since water and dirt do not enter, it can last long and can be used with confidence.
This review is about item#331116.
Bearing exchange
5
From Japan
On 2017-04-10 18:59:34
I am thankful because it is in stock and you can send it soon.
This review is about item#331116.
JB23 Jimny's Tensioner Bearings
5
From Japan
On 2016-11-14 21:51:56
I used it for the replacement bearing of the tensioner bearing. With a hammer and a crimped edge, it was easy to replace, so it was easy. It's OK if you are cheap.
This review is about item#331317.
As a machine part
5
From Japan
On 2016-10-14 20:47:49
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#331362.
Two pieces are used for the magnet pulley of the cooler compressor and installation is completed.
5
From Japan
On 2016-05-08 08:21:47
Delivery is very helpful.
This review is about item#00331213.

Related Products