Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 160 - 38 240 - - High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6032ZZ 40144797 409.99 SGD
Shipped after 2018-05-31
- 170 - 42 260 - - High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6034ZZ 40144806 459.99 SGD
Shipped after 2018-05-31
- 180 - 46 280 - - High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6036ZZ 40144815 509.99 SGD
Shipped after 2018-05-31
- 120 - 28 180 - - High carbon-chromium bearing steel - - - - -   1PC 1 6024ZZ 40144763 219.99 SGD
Shipped after 2018-05-30
- 105 - 26 160 - - High carbon-chromium bearing steel - - - - -   1PC 1 6021ZZ 40144754 119.99 SGD
Shipped after 2018-05-30
- 140 - 33 210 - - High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6028ZZ 40144781 279.99 SGD
Shipped after 2018-05-31
- 120 - 28 180 - - High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024ZZ/5K 40146041 209.99 SGD
Shipped after 2018-05-31
- 130 - 33 200 - - High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026ZZ 40144772 209.99 SGD
Shipped after 2018-05-31
49.5[5050] 85 1.1(min) 22 130 - - High carbon-chromium bearing steel 1-1535 - 5000 (grease lubrication) 213-8018 43, 4400   1PC 1 6017ZZ 00328973 50.99 SGD
Shipped after 2018-05-28
58[5950] 90 1.5(min) 24 140 - - High carbon-chromium bearing steel 1-1535 - 4700 (grease lubrication) 213-8051 49.5[5050] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6018ZZ 00329043 57.99 SGD
Shipped after 2018-05-28
- 32 - 13 58 - - - - - - - -   1PC 1 60/32ZZ 02018406 10.99 SGD
In stock
60[6150] 100 1.5(min) 24 150 - - High carbon-chromium bearing steel 1-1535 - 4200 (grease lubrication) 213-8131 54, 5500   1PC 1 6020ZZ 00329183 74.99 SGD
Shipped after 2018-05-28
60.5[6150] 95 1.5(min) 24 145 - - High carbon-chromium bearing steel 1-1535 - 4500 (grease lubrication) 213-8093 54[5500]   1PC 1 6019ZZ 00329113 66.99 SGD
Shipped after 2018-05-30
- 110 2 28 170 82 73 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6022ZZ/5K 08783564 139.99 SGD
Shipped after 2018-05-31
- 130 2 33 200 106 101 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026ZZ/5K 08784081 209.99 SGD
Shipped after 2018-05-31
47.5[4850] 80 1.1 (minimum) 22 125 - - High carbon-chromium bearing steel - Both sides shield-shaped steel plate 5300 (grease lubrication) 213-7976 40[4050]   1PC 1 6016ZZ 00328903 42.99 SGD
In stock
- 190 2.1 46 290 197 215 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6038ZZ 08183761 669.99 SGD
Shipped after 2018-05-31
39.5[4050] 75 1.1(minimum) 20 115 - - Highcarbon-chromiumbearingsteel 1-1535 Both sides steel shield-shaped 5700(greaselubrication) 213-7933 33.5"3400"   1PC 1 6015ZZ 00328833 36.99 SGD
In stock
- 150 2.1 35 225 126 126 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030ZZ 08183725 329.99 SGD
Shipped after 2018-05-31
- 200 2.1 51 310 218 243 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6040ZZ 08183777 799.99 SGD
Shipped after 2018-05-31
- 10 0.3 8 26 4.55 1.96 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7330 -   1PC 1 6000ZZ 00327783 3.99 SGD
In stock
- 12 0.3 8 28 5.10 2.39 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7372 -   1PC 1 6001ZZ 00327853 3.99 SGD
In stock
- 15 0.3 9 32 5.60 2.83 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-7411 -   1PC 1 6002ZZ 00327923 4.99 SGD
In stock
- 17 0.3 10 35 6.80 3.35 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7453 -   1PC 1 6003ZZ 00327993 4.99 SGD
In stock
- 20 0.5 12 42 9.40 5.05 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-7496 -   1PC 1 6004ZZ 00328063 4.99 SGD
In stock
- 22 - 12 44 - - - - Double-sided steel plate shield type - - -   1PC 1 60/22ZZ 34729712 5.99 SGD
In stock
- 25 0.6 12 47 10.1 5.85 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7534 -   1PC 1 6005ZZ 00328133 5.99 SGD
In stock
- 28 - 12 52 - - - - Double-sided steel plate shield type - - -   1PC 1 60/28ZZ 34729721 6.99 SGD
In stock
- 30 1 13 55 13.2 8.30 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-7577 -   1PC 1 6006ZZ 00328203 6.99 SGD
In stock
- 35 1 14 62 16.0 10.3 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-7615 -   1PC 1 6007ZZ 00328273 7.99 SGD
In stock
- 40 1 15 68 16.8 11.5 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-7658 -   1PC 1 6008ZZ 00328343 10.99 SGD
In stock
- 45 1 16 75 21.0 15.1 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-7691 -   1PC 1 6009ZZ 00328413 12.99 SGD
In stock
- 50 1 16 80 21.8 16.6 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7739 -   1PC 1 6010ZZ 00328483 14.99 SGD
In stock
- 55 1.1 18 90 28.3 21.2 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7771 -   1PC 1 6011ZZ 00328553 21.99 SGD
In stock
- 60 1.1 18 95 29.5 23.2 High carbon chromium bearing steel - Double-sided steel plate shield type - 213-7810 -   1PC 1 6012ZZ 00328623 22.99 SGD
Shipped after 2018-08-02
30.5[3100] 65 1.1 (minimum) 18 100 - - High carbon chromium bearing steel - Both-sides sheet-steel shield type 6500 (grease lubrication) 213-7852 25.2[2570]   1PC 1 6013ZZ 00328693 27.99 SGD
In stock
38[3900] 70 1.1 (minimum) 20 110 - - High carbon chromium bearing steel - Both-sides sheet-steel shield type 6100 (grease lubrication) 213-7895 31[3150]   1PC 1 6014ZZ 00328763 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.86
35 Customer Reviews
The reviews are automatic translation.
Thunder (woodworking tool) for repair
5
From Japan
On 2018-02-24 17:24:30
As the bearings splattered during use of the Thunder, as a result of disassembling it, since general ball bearings were used in the center part, check the size with a monotalrow. I could use it without any problem. Repair completed for several hundred yen.
This review is about item#327853.
Since the bearing of the processing machine deteriorates and becomes defective, it is used as a permanent for replacement.
5
From Japan
On 2018-01-17 14:40:01
You can purchase less cheaply than purchasing from a machine maker and doing something that you do not have to go to a home center and doing it well. Goods are certain and are purchasing together at the time of purchase of something.
This review is about item#327923.
Machine parts exchange
5
From Japan
On 2017-12-26 18:39:30
It is an ordinary good product. Because the price is reasonable, it is useful for adjustment of freight
This review is about item#327783.
Machine maintenance
5
From Japan
On 2017-10-07 00:50:09
I used inventory bearings for maintenance of agricultural machines and purchased for replenishment, so it is very good that the unit price is cheap because it is the same as the bearing I always purchase.
This review is about item#00328063.
Machine maintenance
5
From Japan
On 2017-08-29 23:43:15
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#328833.
ISEKI IR 5 rotor bearing exchange of bearings
5
From Japan
On 2017-08-20 03:48:26
Even if the mission of the old tiller IR5 was broken and asked Iseki, it was said that it is not possible to obtain the part with the old machine and the repair was refused. If we decided to repair by ourselves and disassembled by ourselves, the gears were not broken, the bearings of the rotor bearings broke and the chain was disengaged. I found out that it is this size when I examine it, I searched and found it here. Although it was written that it will take about 10 days for shipping by foreign companies at other companies, it was extremely helpful at shipping the same day as there was inventory here. Parts are available so we are currently under repair. I am very happy just because I thought that I could not repair it. It seems that all bearings inside the mission are available in MONOTARO, so I will use it in the future.
This review is about item#00328133.
Tool maintenance
5
From Japan
On 2017-07-14 01:52:25
The only word, it is wonderful. First, I first understood that it was a sound, a wonderful part, I used it for air impact this time.
This review is about item#00327853.
I used it for maintenance of the ship.
5
From Japan
On 2017-07-12 16:56:03
As soon as I needed it, I received it the next day and replaced it immediately. It was fast, cheap, free shipping cost, it was saved.
This review is about item#328133.
Mechanical repair
5
From Japan
On 2017-05-29 18:32:32
Repeat purchase. I can not buy the bearing any more except by Monotaro.
This review is about item#327853.
Racing Kart Parts
5
From Japan
On 2017-05-02 10:10:05
Because it is a reliable domestic manufacturer because it is cheaply obtained, it is very helpful.
This review is about item#00327993.

Related Products