Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Weight (kg) Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Weight (kg) Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 2.1 (minimum) 39 170 123 - 86.5 4000 High carbon-chromium bearing steel 3.59 Both sides shield-shaped steel plate 4000 (grease lubrication) 214-0039 86.5[8850] 123[12500]   1PC 1 6316ZZ 00334966 119.99 SGD
In stock
90 3(min) 43 190 - 1-1535 - 3600 High carbon-chromium bearing steel 4.91 - - 214-0110 107[10900] 143[14500]   1PC 1 6318ZZ 00335106 159.99 SGD
In stock
95 3(min) 45 200 - 1-1535 - 3300 High carbon-chromium bearing steel 5.67 - - 214-0152 119[12100] 153[15600]   1PC 1 6319ZZ 00335176 199.99 SGD
Shipped after 2018-04-23
40 - 23 90 - - - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6308ZZC4/5K 08795735 31.99 SGD
Shipped after 2018-04-26
75 - 37 160 - - - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315ZZC3/5K 08799707 96.99 SGD
Shipped after 2018-04-26
100 3(min) 47 215 - 1-1535 - 3200 High carbon-chromium bearing steel 7 - - 214-0195 141[14400] 173[17600]   1PC 1 6320ZZ 00335246 259.99 SGD
Shipped after 2018-04-23
85 3(min) 41 180 - 1-1535 - 3800 High carbon-chromium bearing steel 4.23 - - 214-0071 97.0[9850] 133[13500]   1PC 1 6317ZZ 00335036 119.99 SGD
Shipped after 2018-04-25
28 1.1 (minimum) 18 68 - - - 11000 High carbon chromium bearing steel 0.284 Both sides steel shield-shaped - - 14.0[1430] 26.7[2730]   1PC 1 63/28ZZ 34729764 12.99 SGD
In stock
10 0.6 11 35 8.20 - 3.50 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9383 - -   1PC 1 6300ZZ 00333846 4.99 SGD
In stock
12 1 12 37 9.70 - 4.20 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9430 - -   1PC 1 6301ZZ 00333916 4.99 SGD
In stock
15 1 13 42 11.4 - 5.45 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9472 - -   1PC 1 6302ZZ 00333986 4.99 SGD
In stock
17 1 14 47 13.5 - 6.55 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9511 - -   1PC 1 6303ZZ 00334056 5.99 SGD
In stock
20 1.1 15 52 15.9 - 7.90 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9553 - -   1PC 1 6304ZZ 00334126 6.99 SGD
In stock
22 - 16 56 - - - - High carbon chromium bearing steel - - - - - -   1PC 1 63/22ZZ 34729755 9.99 SGD
In stock
25 1.1 17 62 21.2 - 10.9 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9596 - -   1PC 1 6305ZZ 00334196 9.99 SGD
In stock
30 1.1 19 72 26.7 - 15.0 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9634 - -   1PC 1 6306ZZ 00334266 11.99 SGD
In stock
35 1.5 21 80 33.5 - 19.1 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9677 - -   1PC 1 6307ZZ 00334336 15.99 SGD
In stock
40 1.5 23 90 40.5 - 24.0 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9715 - -   1PC 1 6308ZZ 00334406 23.99 SGD
In stock
45 1.5 25 100 53.0 - 32.0 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9758 - -   1PC 1 6309ZZ 00334476 31.99 SGD
In stock
50 2 27 110 62.0 - 38.5 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9791 - -   1PC 1 6310ZZ 00334546 33.99 SGD
In stock
55 2 29 120 71.5 - 45.0 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9839 - -   1PC 1 6311ZZ 00334616 40.99 SGD
In stock
60 2.1 31 130 82.0 - 52.0 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9871 - -   1PC 1 6312ZZ 00334686 51.99 SGD
In stock
65 2.1 33 140 92.5 - 60.0 - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 213-9910 - -   1PC 1 6313ZZ 00334756 65.99 SGD
In stock
70 2.1 35 150 104 - 68.0 - High carbon chromium bearing steel - Double-sided steel plate shield type - 213-9952 - -   1PC 1 6314ZZ 00334826 76.99 SGD
In stock
75 2.1 (Minimum) 37 160 - - - - High carbon chromium bearing steel - Double-sided steel plate shield type 4300 (grease lubrication) 213-9995 77[7850] 113[11600]   1PC 1 6315ZZ 00334896 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
36 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-14 21:59:24
It is saved because it is available cheaply. The product has no problem at all. As expected.
This review is about item#334196.
bike
5
From Japan
On 2018-01-11 20:53:26
I think that it is cheap and responds promptly and is pretty good.
This review is about item#333986.
Farm equipment
5
From Japan
On 2017-11-05 15:15:22
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#334336.
Used for 1 kilofilament base
5
From Japan
On 2017-10-13 21:30:12
Used so that filament of large winding turns cleanly. I made a foundation and set this bearing in. I feel good and rotate smoothly.
This review is about item#333846.
Motorcycle Maintenance
5
From Japan
On 2017-09-20 16:05:33
It was necessary for replacing the wheel bearing. I think that I am safe in Japan.
This review is about item#333846.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:52:18
NTN Bearings Japan is proud of worldwide. If you use this, there is no mistake! !
This review is about item#334056.
In the engine of NS-1
5
From Japan
On 2017-08-19 01:44:09
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00334056.
Self-priming pump bearings
5
From Japan
On 2017-06-08 09:45:47
Since it is a bearing, it is not possible or impossible, but I got it with early correspondence.
This review is about item#334126.
Machine maintenance
5
From Japan
On 2017-05-20 17:04:40
It is surprisingly overwhelmingly saved compared with the nearest home center.
This review is about item#334266.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:38:24
Very cheap and satisfied. I will use it from the next time.
This review is about item#00333986.

Related Products