Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - High carbon chromium bearing steel 1-1535 Both sides steel shield-shaped 6000 (grease lubrication) 214-0624 13.3[1360] 12.7[1290] 0.6 (minimum) 80 10 100   1PC 1 6816ZZ 00330635 53.99 SGD
Shipped after 2018-02-22
19.8 22.0 - - - - - - - 1 105 - 130   1PC 1 6821ZZ/2AS 40146425 119.99 SGD
Shipped after 2018-02-20
24.9 28.2 - - - - - - - 1 110 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6822ZZ 40145375 139.99 SGD
Shipped after 2018-02-23
24.9 28.2 - - - - - - - 1 110 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6822ZZ/2AS 40146452 139.99 SGD
Shipped after 2018-02-23
47.5 55.0 - - - - - - - 1.1 150 20 190   1PC 1 6830ZZ/2AS 40146522 279.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - 17 5 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6803ZZCM/2AS 08766107 -
Discontinued
[x]
- - - - - - - - - - 40 7 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JRZZ/2AS 08766886 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 40 7 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JRZZ/5K 08766895 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 40 7 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JRZZNR/2AS 08766922 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 95 - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6819ZZ/2AS 08988341 84.99 SGD
Shipped after 2018-02-23
- - High carbon-chromium bearing steel 1-1535 - 4800 (grease lubrication) 214-0811 21.2[2160] 19.6[2000] 1(min) 100 13 125   1PC 1 6820ZZ 00330836 84.99 SGD
Shipped after 2018-02-20
- - - - - - - - - - 12 5 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6801ZZCM/5K 08766037 12.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 15 5 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6802ZZ/2AS 08986336 12.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 15 5 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6802ZZCM/2AS 08766064 13.99 SGD
Shipped after 2018-04-12
- - - - - - - - - - 20 7 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRZZ/2AS 08766186 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 20 7 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRZZ/5K 08766195 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 20 7 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRZZCM/2A 08766204 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 20 7 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRZZCM/2AS 08766213 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 20 7 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRZZNR/2AS 08766283 20.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 25 7 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JRZZ/2AS 08766405 15.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 30 7 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRZZ/2AS 08766554 24.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 30 7 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRZZC3/5K 08766606 21.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 45 7 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JRZZ/5K 08767044 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 55 9 72 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6811JRZZ/2AS 08767272 36.99 SGD
Shipped after 2018-02-23
- - High carbon-chromium bearing steel 1-1535 - 5700 (grease lubrication) 214-0675 19[1940] 18.7[1910] 1(min) 85 13 110   1PC 1 6817ZZ 00330687 63.99 SGD
Shipped after 2018-02-20
- - - - - - - - - - 17 5 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6803ZZ/2AS 08986406 11.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 17 5 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6803ZZ/5K 08986415 13.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 30 7 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRZZCM/5K 08766581 21.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 30 7 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRZZNR/2AS 08766633 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 25 7 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JRZZ/5K 08766414 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 25 7 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JRZZC3/5K 08766432 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 25 7 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JRZZNR/2AS 08766466 17.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 15 5 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6802ZZCM/5K 08766073 13.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 90 - 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6818ZZ/2AS 08988287 70.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 100 - 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6820ZZ/2AS 08988402 94.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 10 5 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800ZZC3/5K 08765994 12.99 SGD
Shipped after 2018-02-23
- - High carbon-chromium bearing steel 1-1535 - 7400 (grease lubrication) 214-0501 11[1120] 11.6[1180] 0.6(min) 65 10 85   1PC 1 6813ZZ 00330486 37.99 SGD
Shipped after 2018-02-20
- - - - - - - - - - 10 5 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800ZZCM/5K 08765976 12.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 10 5 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800ZZP5/2AS 08803015 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 12 5 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6801ZZ/2AS 08986266 10.99 SGD
Shipped after 2018-02-23
- - High carbon-chromium bearing steel 1-1535 - 6400 (grease lubrication) 214-0586 12.9[1310] 12.5[1280] 0.6(min) 75 10 95   1PC 1 6815ZZ 00330583 43.99 SGD
Shipped after 2018-02-20
- - - - - - - - - - 75 - 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6815ZZ/2AS 08988052 43.99 SGD
N/A
- - - - - - - - - - 80 - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6816ZZ/2AS 08988131 57.99 SGD
Shipped after 2018-02-23
- - High carbon-chromium bearing steel 1-1535 - 5000 (grease lubrication) 214-0756 20.5[2090] 19.3[1970] 1(min) 95 13 120   1PC 1 6819ZZ 00330784 81.99 SGD
Shipped after 2018-02-20
- - - - - - - - - - 10 5 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800ZZ/2AS 08986196 10.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 15 5 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6802ZZ/2A 08986327 11.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 30 7 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRZZ/5K 08766563 21.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 65 - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6813ZZ/2AS 08987894 43.99 SGD
Shipped after 2018-02-23
12.1 11.9 High carbon-chromium bearing steel 1-1535 - - 214-0543 - - 0.6 70 10 90   1PC 1 6814ZZ 00330531 36.99 SGD
Shipped after 2018-02-20
- - - - - - - - - - 35 7 47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807JRZZ/2AS 08766746 24.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 45 7 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JRZZ/2AS 08767035 31.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - 50 7 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6810JRZZNR/2AS 08767175 38.99 SGD
Shipped after 2018-02-23
- - High carbon-chromium bearing steel 1-1535 - 5400 (grease lubrication) 214-0721 19.7[2010] 19[1940] 1(min) 90 13 115   1PC 1 6818ZZ 00330732 69.99 SGD
Shipped after 2018-02-20
19.8 22.0 - - - - - - - 1 105 - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6821ZZ 40145366 119.99 SGD
Shipped after 2018-02-23
28.9 33.0 - - - - - - - 1 120 - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824ZZ 40145384 189.99 SGD
Shipped after 2018-02-23
28.9 33.0 - - - - - - - 1 120 - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824ZZ/2AS 40146477 189.99 SGD
Shipped after 2018-02-23
37.0 41.0 - - - - - - - 1.1 130 - 165   1PC 1 6826ZZ 40145393 209.99 SGD
Shipped after 2018-02-22
37.0 41.0 - - - - - - - 1.1 130 - 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6826ZZ/2AS 40146495 209.99 SGD
Shipped after 2018-02-23
38.5 44.5 - - - - - - - 1.1 140 - 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6828ZZ 40145402 279.99 SGD
Shipped after 2018-02-23
38.5 44.5 - - - - - - - 1.1 140 - 175   1PC 1 6828ZZ/2AS 40146513 249.99 SGD
Shipped after 2018-02-22
47.5 55.0 - - - - - - - 1.1 150 20 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6830ZZ 40145411 289.99 SGD
Shipped after 2018-02-23
11.5 10.6 Highcarbon-chromiumbearingsteel 1-1535 Both sides steel shield-shaped - 214-0471 - - 0.3 60 10 78   1PC 1 6812ZZ 00330434 28.99 SGD
Shipped after 2018-02-20
- - High carbon-chromium bearing steel - Both sides shield-shaped steel plate 8700 (grease lubrication) 214-0454 8.1[825] 8.8[900] 0.3 (minimum) 55 9 72   1PC 1 6811ZZ 00330382 25.99 SGD
In stock
1.83 0.925 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-0233 - - - 10 5 19   1PC 1 6800ZZ 00329831 5.99 SGD
In stock
1.92 1.04 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-0250 - - - 12 5 21   1PC 1 6801ZZ 00329883 6.99 SGD
In stock
2.08 1.26 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-0276 - - - 15 5 24   1PC 1 6802ZZ 00329935 6.99 SGD
In stock
2.23 1.46 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-0292 - - - 17 5 26   1PC 1 6803ZZ 00329987 6.99 SGD
In stock
4.00 2.47 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-0314 - - 0.3 20 7 32   1PC 1 6804ZZ 00330032 7.99 SGD
In stock
4.30 2.95 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-0331 - - 0.3 25 7 37   1PC 1 6805ZZ 00330084 8.99 SGD
In stock
4.70 3.65 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-0357 - - 0.3 30 7 42   1PC 1 6806ZZ 00330136 9.99 SGD
In stock
- - High carbon chromium bearing steel - Double-sided steel plate shield type 13000 (grease lubrication) 214-0373 4.05[410] 4.9[500] 0.3 (Minimum) 35 7 47   1PC 1 6807ZZ 00330181 12.99 SGD
In stock
5.10 4.40 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-0390 - - 0.3 40 7 52   1PC 1 6808ZZ 00330233 13.99 SGD
In stock
- - High carbon chromium bearing steel - Double-sided steel plate shield type 11000 (grease lubrication) 214-0411 4.95[500] 5.35[550] 0.3 (Minimum) 45 7 58   1PC 1 6809ZZ 00330285 19.99 SGD
In stock
- - High carbon chromium bearing steel - Both-sides sheet-steel shield type 9600 (grease lubrication) 214-0438 6.1[620] 6.6[670] 0.3 (minimum) 50 7 65   1PC 1 6810ZZ 00330337 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As a replacement part of the radio control
5
From Japan
On 2018-02-05 14:32:55
The product is as model number. It would be nice if there is a discount on quantity bulk buying ...
This review is about item#329935.
RC helicopter replacement part
3
From Japan
On 2015-10-14 14:41:56
I do not understand the durability etc so much because I do not have much time to replace, but it seems better than originally made in China.
This review is about item#00329831.
It is used for bearing of work piece.
5
From Japan
On 2015-04-13 17:21:53
I think that it is necessary and sufficient performance.
This review is about item#00330136.
Sales fixture
5
From Japan
On 2013-11-20 15:07:50
I am using it for the wheel part of the cart for the amusement park. Although it is a frequently used fixture, there is no problem that a problem will occur in the bearing. Because the amount of usage is small, purchasing with MonotaRO is very helpful.
This review is about item#00330084.
Installed to our products.
5
From Japan
On 2012-09-10 12:00:51
The price is also cheaper than other sites and delivery is quick. We will also purchase.
This review is about item#00330181.
Used in car parts.
4
From Japan
On 2012-04-24 14:09:00
I do not know because I have used only this manufacturer, but I think it is good.
This review is about item#00330084.
Winch repair
5
From Japan
On 2011-12-12 12:18:54
I got something of hope with abundant size and variety. When the number of orders is small, please use free shipping bearing tallow in case of large number of orders because this site is cheap. Either way we are very sorry.
This review is about item#00330032.

Related Products