Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42.5 42.0 High carbon-chromium bearing steel - - - - - - 105 1.1 20 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921ZZ/2AS 40146531 119.99 SGD
Shipped after 2018-03-02
43.5 44.5 High carbon-chromium bearing steel - - - - - - 110 1.1 20 150   1PC 1 6922ZZ 40145497 139.99 SGD
In stock
43.5 44.5 High carbon-chromium bearing steel - - - - - - 110 1.1 20 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6922ZZ/2AS 40146547 139.99 SGD
Shipped after 2018-03-02
53.0 54.0 High carbon-chromium bearing steel - - - - - - 120 1.1 22 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6924ZZ 40145506 159.99 SGD
Shipped after 2018-03-02
65.0 67.5 High carbon-chromium bearing steel - - - - - - 130 1.5 24 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6926ZZ 40145515 179.99 SGD
Shipped after 2018-03-02
42.5 42.0 High carbon-chromium bearing steel - - - - - - 105 1.1 20 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921ZZ 40145481 119.99 SGD
Shipped after 2018-03-02
65.0 67.5 High carbon-chromium bearing steel - - - - - - 130 1.5 24 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6926ZZ/2AS 40146565 179.99 SGD
Shipped after 2018-03-02
66.5 71.5 High carbon-chromium bearing steel - - - - - - 140 1.5 24 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6928ZZ 40145524 219.99 SGD
Shipped after 2018-03-01
66.5 71.5 High carbon-chromium bearing steel - - - - - - 140 1.5 24 190   1PC 1 6928ZZ/2AS 40146574 219.99 SGD
Shipped after 2018-04-10
53.0 54.0 High carbon-chromium bearing steel - - - - - - 120 1.1 22 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6924ZZ/2AS 40146556 159.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 10 - 6 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900ZZ/5K 08986966 7.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 15 - 7 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6902ZZ/2AS 08987115 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 45 - - 68 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909ZZP5/2AS 08803541 43.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 50 - - 72 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6910ZZ/2AS 08987727 18.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 70 - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6914ZZ/2AS 08988594 34.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 6100 (grease lubrication) 214-1469 22.6[2300] 24.4[2480] 75 1(min) 16 105   1PC 1 6915ZZ 00331633 37.99 SGD
Shipped after 2018-02-27
- - - - - - - - - 75 - - 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6915ZZ/2AS 08988637 38.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 5100 (grease lubrication) 214-1523 31.5[3200] 33[3350] 90 1.1(min) 18 125   1PC 1 6918ZZ 00331782 57.99 SGD
Shipped after 2018-02-27
- - High carbon-chromium bearing steel 1-1535 - 4800 (grease lubrication) 214-1540 33.5[3400] 33.5[3450] 95 1.1(min) 18 130   1PC 1 6919ZZ 00331834 68.99 SGD
Shipped after 2018-03-01
- - - - - - - - - 25 - 9 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905ZZNR/2AS 08768286 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 25 - 9 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905ZZP5/2AS 08803471 25.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 35 - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907ZZ/2AS 08987483 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 35 - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907ZZC3/5C 08768453 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 35 - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907ZZNR/2AS 08768471 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 50 - - 72 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6910ZZNR/2AS 08768636 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 75 - - 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6915ZZ/5K 08988646 38.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 30 - 9 47   1PC 1 6906ZZ/2AS 08987404 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 40 - - 62   1PC 1 6908ZZCM/5K 08768514 14.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 40 - - 62 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908ZZNR/2AS 08768532 15.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 45 - - 68 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909ZZNR/2AS 08768575 18.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 55 - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6911ZZ/2AS 08987806 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 55 - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6911ZZNR/2AS 08768697 25.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 90 - - 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6918ZZ/2AS 08988822 67.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 4500 (grease lubrication) 214-1566 39.5[4050] 41[4200] 100 1.1(min) 20 140   1PC 1 6920ZZ 00331886 70.99 SGD
Shipped after 2018-02-27
- - - - - - - - - 100 - 20 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920ZZ/2AS 08988944 85.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 105 - 20 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921ZZ/2A 08803681 119.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 150 - 28 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6930ZZ/2AS 08804004 259.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 12 - 6 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6901ZZP5/2AS 08803374 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 25 - 9 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905ZZ/2AS 08987325 10.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 25 - 9 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905ZZ/5K 08987334 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 25 - 9 42   1PC 1 6905ZZC3/5K 08768261 10.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 25 - 9 42   1PC 1 6905ZZCM/5K 08768252 10.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 45 - - 68 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909ZZ/2AS 08987641 15.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 8200 (grease lubrication) 214-1388 13.3[1350] 16[130] 55 1(min) 13 80   1PC 1 6911ZZ 00331432 20.99 SGD
In stock
- - - - - - - - - 80 - - 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916ZZ/2AS 08988707 49.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 15 - 7 28   1PC 1 6902ZZCM/5K 08767701 6.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 15 - 7 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6902ZZNR/2AS 08767753 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 15 - 7 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6902ZZP5/2AS 08803401 21.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 17 - 7 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXZZ/2AS 08767841 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904ZZNR/2AS 08768191 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 60 - - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6912ZZ/2AS 08988463 25.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 5400 (grease lubrication) 214-1507 29.6[3000] 32[3250] 85 1.1(min) 18 120   1PC 1 6917ZZ 00331737 50.99 SGD
Shipped after 2018-02-27
- - - - - - - - - 95 - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6919ZZ/2AS 08988883 77.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 10 - 6 22   1PC 1 6900ZZC3/5K 08767437 11.99 SGD
Shipped after 2018-03-01
- - - - - - - - - 10 - 6 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900ZZP5/2AS 08803347 18.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 12 - 6 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6901ZZ/2AS 08987036 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 12 - 6 24   1PC 1 6901ZZCM/5K 08767543 7.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 30 - 9 47   1PC 1 6906ZZC3/5K 08768356 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 30 - 9 47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6906ZZNR/2AS 08768374 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 35 - - 55   1PC 1 6907ZZC3/5K 08768435 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 65 - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913ZZ/5K 08988533 30.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 65 - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913ZZC3/2AS 08803593 30.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 65 - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913ZZNR/2AS 08803611 34.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 15 - 7 28   1PC 1 6902ZZC3/5K 08767726 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37   1PC 1 6904ZZCM/5K 08768112 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 40 - - 62 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908ZZ/2AS 08987562 14.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 7600 (grease lubrication) 214-1400 14.3[1450] 16.4[1670] 60 1(min) 13 85   1PC 1 6912ZZ 00331484 21.99 SGD
Shipped after 2018-02-27
- - - - - - - - - 17 - 7 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXZZ/5K 08767857 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 17 - 7 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXZZNR/2AS 08767945 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904ZZ/2AS 08987255 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904ZZ/5K 08987264 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904ZZC3/2A 08768137 8.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37   1PC 1 6904ZZC3/5K 08768146 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 20 - 9 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904ZZC4/5K 08768164 9.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 30 - 9 47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6906ZZ/5K 08987413 11.99 SGD
Shipped after 2018-03-02
- - - - - - - - - 35 - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907ZZP5/2AS 08803496 32.99 SGD
Shipped after 2018-03-02
- - High carbon-chromium bearing steel 1-1535 - 7000 (grease lubrication) 214-1426 16.1[1640] 17.4[1770] 65 1(min) 13 90   1PC 1 6913ZZ 00331536 25.99 SGD
In stock
- - Highcarbon-chromiumbearingsteel 1-1535 Both sides steel shield-shaped 6500(greaselubrication) 214-1442 21.2[2160] 23.7[2420] 70 1(minimum) 16 100   1PC 1 6914ZZ 00331581 29.99 SGD
In stock
- - High carbon-chromium bearing steel - Both sides shield-shaped steel plate 5700 (grease lubrication) 214-1485 24[2450] 24.9[2540] 80 1 (minimum) 16 110   1PC 1 6916ZZ 00331685 42.99 SGD
In stock
2.70 1.27 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-0845 - - 10 0.3 6 22   1PC 1 6900ZZ 00330881 5.99 SGD
In stock
2.89 1.46 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-0926 - - 12 0.3 6 24   1PC 1 6901ZZ 00330933 5.99 SGD
In stock
3.65 2.00 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-1019 - - 15 0.3 7 28   1PC 1 6902ZZ 00330985 5.99 SGD
In stock
4.65 2.58 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-1060 - - 17 0.3 7 30   1PC 1 6903ZZ 00331037 6.99 SGD
In stock
6.40 3.70 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-1108 - - 20 0.3 9 37   1PC 1 6904ZZ 00331082 5.99 SGD
In stock
7.05 4.55 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-1141 - - 25 0.3 9 42   1PC 1 6905ZZ 00331134 6.99 SGD
In stock
7.25 5.00 High carbon chromium bearing steel - Both-sides sheet-steel shield type - 214-1183 - - 30 0.3 9 47   1PC 1 6906ZZ 00331186 8.99 SGD
In stock
9.55 6.85 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-1221 - - 35 0.6 10 55   1PC 1 6907ZZ 00331231 9.99 SGD
In stock
12.2 8.90 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-1264 - - 40 0.6 12 62   1PC 1 6908ZZ 00331283 10.99 SGD
In stock
- - High carbon chromium bearing steel - Both-sides sheet-steel shield type 9800 (grease lubrication) 214-1302 10.4[1060] 13.1[1330] 45 0.6 (minimum) 12 68   1PC 1 6909ZZ 00331335 12.99 SGD
In stock
13.4 11.2 High carbon chromium bearing steel - Double-sided steel plate shield type - 214-1345 - - 50 0.6 12 72   1PC 1 6910ZZ 00331387 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.81
21 Customer Reviews
The reviews are automatic translation.
Wheel hub
5
From Japan
On 2017-09-27 21:26:25
Because it is a reliable maker, it turns smoothly as imagined.
This review is about item#331134.
As a replacement bearing for the hand spinner
1
From Japan
On 2017-09-22 18:50:46
NTN made a comparison with other companies, but although we started spinning, suddenly the rotation became frustrating At last it turned. To the disposal course without enduring high speed rotation · · ·. I will not buy it next time.
This review is about item#330881.
During machine maintenance
5
From Japan
On 2017-08-01 07:57:36
It is excellent in the delivery time and cost performance of the product and I want to use it next time.
This review is about item#00331134.
When maintenance of electric motor
5
From Japan
On 2017-02-01 15:05:05
It is safe and satisfying with a manufacturer product with a reputation. I am satisfied with the price as well.
This review is about item#331484.
Used for electric radio control helicopter (700 class)
5
From Japan
On 2016-05-18 21:22:16
I think that it is cheaper than the genuine parts and has durability. I also want to buy it.
This review is about item#00330881.
Machine maintenance
5
From Japan
On 2015-11-27 18:02:10
very good.
This review is about item#00331082.
Used for motor
5
From Japan
On 2015-04-08 14:39:39
Although it is cheap in price, there is no problem.
This review is about item#00330933.
Fishery
5
From Japan
On 2014-08-04 22:27:39
Although I used it for a month, there is no problem in the use feeling at all. I will also buy next.
This review is about item#00331633.
work
5
From Japan
On 2014-03-28 15:46:52
I am satisfied very quickly and I want to use it in the future as well
This review is about item#00331134.
Maintenance of machinery
5
From Japan
On 2013-12-16 14:21:10
Quality is also OK because it is a maker item It is cheaper than the tool shop in the neighborhood
This review is about item#00331134.

Related Products