Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outside Diameter D (phi mm) JIS Grade Material Standard Static Rating Load Cor (N) Type Standard Dynamic Load Rating Cr (N) Reference Mass (g) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Allowable Rotation Speed (min1) Oil Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) JIS Grade Material Standard Static Rating Load Cor (N) Type Standard Dynamic Load Rating Cr (N) Reference Mass (g) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Allowable Rotation Speed (min1) Oil Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - High carbon-chromium bearing steel - - - - 11000 (oil lubrication) 15.1[1540] 21[2140] 45 1(min) 16 -   1PC 1 6009Z 00328404 17.99 SGD
In stock
115 - High carbon-chromium bearing steel - - - - 6700 (oil lubrication) 33.5, 3400 39.5[4050] 75 1.1(min) 20 -   1PC 1 6015Z 00328824 36.99 SGD
In stock
125 - High carbon-chromium bearing steel - - - - 6200 (oil lubrication) 40[4050] 47.5[4850] 80 1.1(min) 22 -   1PC 1 6016Z 00328894 36.99 SGD
Shipped after 2018-06-27
145 - High carbon-chromium bearing steel - - - - 5300 (oil lubrication) 54[5500] 60.5[6150] 95 1.5(min) 24 -   1PC 1 6019Z 00329104 57.99 SGD
Shipped after 2018-06-27
150 - High carbon-chromium bearing steel - - - - 5000 (oil lubrication) 54, 5500 60[6150] 100 1.5(min) 24 -   1PC 1 6020Z 00329174 67.99 SGD
Shipped after 2018-06-27
140 - High carbon-chromium bearing steel - - - - 5600 (oil lubrication) 49.5[5050] 58[5950] 90 1.5(min) 24 -   1PC 1 6018Z 00329034 57.99 SGD
Shipped after 2018-06-27
100 - High carbon-chromium bearing steel - - - - 7700 (oil lubrication) 25.2[2570] 30.5[3100] 65 1.1(min) 18 -   1PC 1 6013Z 00328684 26.99 SGD
Shipped after 2018-06-27
90 - High carbon-chromium bearing steel - - - - 9000 (oil lubrication) 21.2[2170] 28.3[2880] 55 1.1(min) 18 -   1PC 1 6011Z 00328544 26.99 SGD
Shipped after 2018-06-26
130 - High carbon-chromium bearing steel - - - - 5900 (oil lubrication) 43, 4400 49.5[5050] 85 1.1(min) 22 -   1PC 1 6017Z 00328964 43.99 SGD
Shipped after 2018-06-27
95 0 - 23200 - 29500 414 - - - 60 - 18 8300   1pc 1 6012Z 00328614 22.99 SGD
In stock
200 - - - - - - - - - 130 - 33 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026Z 08183594 209.99 SGD
Shipped after 2018-06-27
290 - - - - - - - - - 190 - 46 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6038Z 08183655 539.99 SGD
Shipped after 2018-06-27
160 - - - - - - - - - 105 - 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6021Z 08183567 109.99 SGD
Shipped after 2018-06-27
280 - - - - - - - - - 180 - 46 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6036Z 08183646 509.99 SGD
Shipped after 2018-06-27
225 - - - - - - - - - 150 - 35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030Z 08183612 279.99 SGD
Shipped after 2018-06-27
80 - Highcarbon-chromiumbearingsteel - One side shield-shaped steel plate - - 9800(oillubrication) 16.6[1690] 21.8[2230] 50 1(minimum) 16 -   1PC 1 6010Z 00328474 14.99 SGD
In stock
110 - Highcarbon-chromiumbearingsteel - One side shield-shaped steel plate - - 7100(oillubrication) 31[3150] 38[3900] 70 1.1(minimum) 20 -   1PC 1 6014Z 00328754 30.99 SGD
Shipped after 2018-06-26
240 - - - - - - - - - 160 - 38 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6032Z 08183621 339.99 SGD
Shipped after 2018-06-27
260 - - - - - - - - - 170 - 42 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6034Z 08183637 409.99 SGD
Shipped after 2018-06-27
180 - - - - - - - - - 120 - 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024Z 08183585 189.99 SGD
Shipped after 2018-06-27
170 - - - - - - - - - 110 - 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6022Z 08183576 139.99 SGD
Shipped after 2018-06-27
210 - - - - - - - - - 140 - 33 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6028Z 08183603 249.99 SGD
Shipped after 2018-06-27
310 - - - - - - - - - 200 - 51 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6040Z 08183664 669.99 SGD
Shipped after 2018-06-27
28 - - - - - - - - - 12 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6001JRXZ 08756937 -
Discontinued
[x]
26 - High carbon chromium bearing steel - Single sided steel plate seal type - - 34000 (oil lubrication) 1.96[200] 4.55[465] 10 0.3 (minimum) 8 -   1PC 1 6000Z 00327774 3.99 SGD
In stock
28 - High carbon chromium bearing steel - Single sided steel plate seal type - - 34000 (oil lubrication) 2.39(244) 5.10(520) 12 - 8 -   1PC 1 6001Z 00327844 3.99 SGD
In stock
32 - High carbon chromium bearing steel - Single sided steel plate seal type - - 26000 (oil lubrication) 2.83(289) 5.60(570) 15 - 9 -   1PC 1 6002Z 00327914 4.99 SGD
In stock
35 - High carbon chromium bearing steel - Single sided steel plate seal type - - 24000 (oil lubrication) 3.35[345] 6.8[695] 17 0.3 (Minimum) 10 -   1PC 1 6003Z 00327984 4.99 SGD
In stock
42 - High carbon chromium bearing steel - Single sided steel plate seal type - - 21000 (oil lubrication) 5.05[515] 9.4[955] 20 0.6 (Minimum) 12 -   1PC 1 6004Z 00328054 4.99 SGD
In stock
47 - High carbon chromium bearing steel - Single sided steel plate seal type - - 18000 (oil lubrication) 5.85[595] 10.1[1030] 25 0.6 (minimum) 12 -   1PC 1 6005Z 00328124 5.99 SGD
In stock
55 - High carbon chromium bearing steel - Single sided steel plate seal type - - 15000 (oil lubrication) 8.3[845] 13.2[1350] 30 1 (Minimum) 13 -   1PC 1 6006Z 00328194 6.99 SGD
In stock
62 - High carbon chromium bearing steel - Single sided steel plate seal type - - 14000 (oil lubrication) 10.3[1050] 16[1630] 35 1 (minimum) 14 -   1PC 1 6007Z 00328264 7.99 SGD
In stock
68 - High carbon chromium bearing steel - Single sided steel plate seal type - - 12000 (oil lubrication) 11.5[1170] 16.8[1710] 40 1 (Minimum) 15 -   1PC 1 6008Z 00328334 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Replacement during machine maintenance
5
From Japan
On 2017-06-12 18:50:07
With domestic goods quality was not particularly problematic, we could use with confidence.
This review is about item#327774.
Camshaft support bearing of motorcycle engine
5
From Japan
On 2017-05-06 19:18:28
It was saved because I got it soon. I think that it can be used with confidence with high precision.
This review is about item#327844.
Automobile repair time
5
From Japan
On 2017-04-23 15:58:21
Because it is a domestic manufacturer item, it was able to use with confidence. I also want to use it.
This review is about item#328054.
Sero 225 Used for receiving camshaft
5
From Japan
On 2017-04-20 21:22:17
Purchased 6005Z. It was perfect size. I will also buy when I need work.
This review is about item#328124.
Tire changer
5
From Japan
On 2016-12-15 21:45:18
There is no problem with the tire changer turntable main spindle gearbox bearing use.
This review is about item#328474.
Exchange at the time of vehicle inspection
5
From Japan
On 2016-08-07 09:37:48
cheap. Of course there is no problem of quality.
This review is about item#00328054.
GRAIN
5
From Japan
On 2015-12-01 16:49:33
Bearings of the Grandyer I am currently using have seized and replaced. I am using it very smoothly.
This review is about item#00327774.
Repair of power tool
3
From Japan
On 2015-06-03 09:14:12
Thankful to be able to use it immediately
This review is about item#00328194.
The bearing of the wheel
4
From Japan
On 2015-04-02 00:28:45
Made in Japan and safe. Since it is used for the wheel, the surface which becomes the inside of the wheel is released, purchased Z type. It is still shallow, but there is no problem
This review is about item#00327984.
Bulk meter bearing
5
From Japan
On 2014-05-21 17:06:26
I want to exchange regularly because it is cheap
This review is about item#00327774.

Related Products